Spesifikasi
| Connectivity | USB only |
|---|---|
| Battery | 2 AAA batteries (included) |
| Dimensions (LxW) (mm) | 486x227 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Microsoft Wireless Keyboard 850
The Wireless Keyboard 850 is ready when you are
Look no further for a quality keyboard that offers great value and the features you need. Enjoy the freedom and convenience of wireless technology. Quiet touch keys let you focus on the task at hand. And this keyboard also features Advanced Encryption Standard (AES*) technology, which is designed to help protect your information by encrypting your keystrokes.
Computer
Requires a PC that meets the requirements for and has installed one of these operating systems:
- Windows 10 / 8 / 7
- Mac OS X v10.4 – 10.7
Hard Drive Space
- Customisable Windows features require Mouse and Keyboard Centre software (150 MB software download) and the latest Windows update.
Operating Systems
COMPATIBLE
- Win 10 64 bit, Win 10 32 bit, Win 8.1 32 bit, Win 8.1 64 bit, Win 8 32 bit, Win 8 64 bit, Win 7 32 bit, Win 7 64 bit, Win RT 8.1, Win RT 8
LIMITED FUNCTIONALITY
- Mac OS 10.10, Mac OS 10.9, Mac OS 10.8, Mac OS 10.7
- Android 5.0, Nexus 9, Android 4.4.4, Nexus 5, Android 4.2, Android 3.2
NOT COMPATIBLE
- iOS 8, iOS 7, iOS 6
The Wireless Keyboard 850 is ready when you are
Look no further for a quality keyboard that offers great value and the features you need. Enjoy the freedom and convenience of wireless technology. Quiet touch keys let you focus on the task at hand. And this keyboard also features Advanced Encryption Standard (AES*) technology, which is designed to help protect your information by encrypting your keystrokes.
Computer
Requires a PC that meets the requirements for and has installed one of these operating systems:
- Windows 10 / 8 / 7
- Mac OS X v10.4 – 10.7
Hard Drive Space
- Customisable Windows features require Mouse and Keyboard Centre software (150 MB software download) and the latest Windows update.
Operating Systems
COMPATIBLE
- Win 10 64 bit, Win 10 32 bit, Win 8.1 32 bit, Win 8.1 64 bit, Win 8 32 bit, Win 8 64 bit, Win 7 32 bit, Win 7 64 bit, Win RT 8.1, Win RT 8
LIMITED FUNCTIONALITY
- Mac OS 10.10, Mac OS 10.9, Mac OS 10.8, Mac OS 10.7
- Android 5.0, Nexus 9, Android 4.4.4, Nexus 5, Android 4.2, Android 3.2
NOT COMPATIBLE
- iOS 8, iOS 7, iOS 6
Feature
- Advanced Encryption Standard (AES) 128-Bit EncryptionThis keyboard features Advanced Encryption Standard (AES*) technology, which is designed to help protect your information by encrypting your keystrokes. Each keyboard is permanently paired with its receiver at the factory—no key information is ever shared over the air.
- Windows shortcut keys
Quickly access frequently used tools, like the calculator, zoom and audio controls by using shortcut keys.
- Media keys for music and video control
Effortlessly control your music, with next track, previous track, play, pause and volume control keys.
- Battery status indicator
Lets you know when your batteries are running low.
- Reliable wireless connection
Enjoy the 2.4-gigahertz (GHz) wireless technology, which delivers a reliable connection with up to a 5 metre range, with virtually no interference.
- Longer battery life
Experience fewer interruptions with up to 15 months of battery life for your keyboard.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
