Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wireless Desktop 3050
This keyboard and mouse combination is compact, secure, and modern.
Upgrade your laptop or desktop computer experience with this wireless keyboard and mouse set that packs an abundance of convenient features into modern design. The keyboard’s soft-touch palm rest and quiet keys lend an elegantly professional look and feel that you’ll enjoy day after day. And, the keyboard has function to match its form—enjoy the convenience of media playback controls, one-touch zoom, and customizable keyboard shortcut keys that access programs in the Windows Taskbar. This keyboard also features Advanced Encryption Standard (AES*) technology, which is designed to help protect your information by encrypting your keystrokes. Microsoft BlueTrack Technology in the mouse gives you precise control on virtually any surface, while the rubber side grips and slightly longer mouse body provide an amazingly comfortable feel1Customizable features require Mouse and Keyboard Center app.. Plus, you can wander up to 30 feet away from your PC and maintain a dependable wireless connection.
This keyboard and mouse combination is compact, secure, and modern.
Upgrade your laptop or desktop computer experience with this wireless keyboard and mouse set that packs an abundance of convenient features into modern design. The keyboard’s soft-touch palm rest and quiet keys lend an elegantly professional look and feel that you’ll enjoy day after day. And, the keyboard has function to match its form—enjoy the convenience of media playback controls, one-touch zoom, and customizable keyboard shortcut keys that access programs in the Windows Taskbar. This keyboard also features Advanced Encryption Standard (AES*) technology, which is designed to help protect your information by encrypting your keystrokes. Microsoft BlueTrack Technology in the mouse gives you precise control on virtually any surface, while the rubber side grips and slightly longer mouse body provide an amazingly comfortable feel1Customizable features require Mouse and Keyboard Center app.. Plus, you can wander up to 30 feet away from your PC and maintain a dependable wireless connection.
Feature
- Advanced Encryption Standard (AES) 128-Bit EncryptionThis keyboard features Advanced Encryption Standard (AES*) technology, which is designed to help protect your information by encrypting your keystrokes. Each keyboard is permanently paired with its receiver at the factory—no key information is ever shared over the air.
- Built in palm rest
Built in palm rest helps support and straighten wrists.
- Wireless freedom and convenience
Give yourself room to move with a wireless keyboard that lets you work without worrying about tangled wires, using a USB transceiver.
- Customizable shortcut keys
Customizable Windows shortcut keys to easily access your favorite programs
- BlueTrack Technology
Take advantage of BlueTrack Technology, which combines the power of optical with the precision of laser for remarkable tracking on virtually any surface.
- Snap-in mini-transceiver
Plug the wireless receiver into your computer’s USB port when you’re ready to work. Then snap it into the bottom of your mouse when you travel.
- Designed for Comfort - in either hand
Superior comfort that’s designed to fit your right or left hand.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
