Spesifikasi
| Part Number | MFC-00007 |
|---|---|
| Dimensions (mm) | Keyboard 467x199x27.2, Mouse 117x70.3 |
| Connectivity | USB |
| Hard Drive (MB) | 100 (Windows-based computer), 30 (Macintosh-based computer) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wireless Desktop 3000
Compact Convenience, Modern Style
Upgrade your laptop or desktop computer experience with this wireless keyboard and mouse set that packs an abundance of convenient features into modern design. The keyboard’s soft-touch palm rest and quiet keys lend an elegantly professional look and feel that you’ll enjoy day after day. And, the keyboard has function to match its form—enjoy the convenience of media playback controls, one-touch zoom, and customizable keyboard shortcut keys that access programs in the Windows Taskbar. Microsoft BlueTrack Technology in the mouse gives you precise control on just about any surface, while you experience comfort with rubber side grips and a mouse that’s slightly longer than more compact mice.1 Plus, you can wander up to 30 feet away and retain the wireless connection to your computer.
- Device stage
Quickly and easily access common tasks, including product information, registration, settings, and more for popular devices such as cell phones, cameras, printers, and mouse, keyboard, and webcam products.
- Battery status indicators
Avoid being caught with a dead battery. The battery status indicator glows red when the battery is running low.
System requirements
Computer
- Requires a PC that meets the requirements and installed operating system below.
Other information
- CD-ROM
Compact Convenience, Modern Style
Upgrade your laptop or desktop computer experience with this wireless keyboard and mouse set that packs an abundance of convenient features into modern design. The keyboard’s soft-touch palm rest and quiet keys lend an elegantly professional look and feel that you’ll enjoy day after day. And, the keyboard has function to match its form—enjoy the convenience of media playback controls, one-touch zoom, and customizable keyboard shortcut keys that access programs in the Windows Taskbar. Microsoft BlueTrack Technology in the mouse gives you precise control on just about any surface, while you experience comfort with rubber side grips and a mouse that’s slightly longer than more compact mice.1 Plus, you can wander up to 30 feet away and retain the wireless connection to your computer.
- Device stage
Quickly and easily access common tasks, including product information, registration, settings, and more for popular devices such as cell phones, cameras, printers, and mouse, keyboard, and webcam products.
- Battery status indicators
Avoid being caught with a dead battery. The battery status indicator glows red when the battery is running low.
System requirements
Computer
- Requires a PC that meets the requirements and installed operating system below.
Other information
- CD-ROM
Feature
- Reliable 2.4-GHz wirelessEnjoy the 2.4-gigahertz (GHz) wireless technology, which delivers a reliable connection with up to a 30-foot range, with virtually no interference.- BlueTrack technologyTake advantage of BlueTrack Technology, which combines the power of optical with the precision of laser for remarkable tracking on virtually any surface.1 Take advantage of BlueTrack Technology, which combines the power of optical with the precision of laser for remarkable tracking on virtually any surface.BlueTrack Technology does not work on clear glass or mirrored surfaces.
- Snap-in Mini-transceiverPlug the wireless receiver into your computer’s USB port when you’re ready to work. Then snap it into the bottom of your mouse when you travel.
- Media centerControl media playback from your keyboard.
- Hot keysGain one-touch access to Windows Media Player, email, home, calculator, My Documents, zoom, instant messaging, and photos.
- Tilt wheel and moreNavigate fluidly with four-way scroll, five programmable buttons, rubber side grips, and magnifier.
- Enhanced F keys
Perform common commands from your keyboard.
- Compact
Advance your laptop style with this compact keyboard and mouse.
- Plug and play mini-transceiver
Move around freely with less clutter and a confident wireless connection.
Windows flip
Easily switch between open windows with the click of a button.
- Spill-Resistant, quiet touch keys
Rely on the integrated water channels to capture liquid from accidental spills, saving the quiet, responsive, thin-profile keys.
- Taskbar favorites for Windows 7
Easily access programs in the Windows Taskbar with convenient keyboard shortcut keys. Rearrange icons in the Windows Taskbar by clicking and dragging, and the keys will automatically adapt to the new locations.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
