Microsoft Wireless Comfort Desktop

Sebelum PPN:
Rp3.599.900
Spesifikasi
Part NumberPP4-00001
Dimensions (mm)Keyboard 459.2x210.7x25, Mouse 117x70.3
ConnectivityUSB
Hard Drive (MB)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wireless Comfort Desktop 5050
Enjoy a wireless comfort desktop with both style and security
Dress up your desktop with this beautifully modern keyboard and mouse set. The ergonomist-approved curved keyboard encourages you to use a more natural posture that aligns your arms, wrists, and hands for greater comfort. With a reliable wireless connection, you can eliminate clutter and work from anywhere in the room—up to 30 feet away.
Customize Taskbar Favorites on the keyboard and the buttons on the mouse for quick access to the programs, files, media, and webpages that you use most often. Give yourself the freedom to move around with a wireless keyboard that lets you work without worrying about tangled wires.

Computer
- Windows 10 / 8 / 7
- Mac OS X v10.4 – 10.7

Operating Systems
COMPATIBLE:
- Win 10 64 bit, Win 10 32 bit, Win 8.1 32 bit, Win 8.1 64 bit, Win 8 32 bit, Win 8 64 bit,, Win 7 32 bit, Win 7 64 bit

LIMITED FUNCTIONALITY:
- Win RT 8.1, Win RT 8
- Mac OS 10.10, Mac OS 10.9, Mac OS 10.8, Mac OS 10.7
- Android 5.0, Nexus 9, Android 4.4.4, Nexus 5, Android 4.2, Android 3.2

NOT COMPATIBLE:
- iOS 8, iOS 7, iOS 6
Feature
- Ergonomist-approved Comfort Curve design
The Comfort Curve design from Microsoft encourages natural wrist posture and is easy to use.

- Advanced Encryption Standard (AES) 128-Bit Encryption
This keyboard features Advanced Encryption Standard (AES*) technology, which is designed to help protect your information by encrypting your keystrokes. Each keyboard is permanently paired with its receiver at the factory—no key information is ever shared over the air.

- Built in palm rest
Built in palm rest helps support and straighten wrists.

- Wireless freedom and convenience
Give yourself room to move with a wireless keyboard that lets you work without worrying about tangled wires.

- Customizable shortcut keys
Customizable Windows shortcut keys to easily access your favorite programs.1

- BlueTrack Technology
Take advantage of BlueTrack Technology, which combines the power of optical with the precision of laser for remarkable tracking on virtually any surface.2

- Designed for Comfort - in either hand
Superior comfort that’s designed to fit your right or left hand.

Ulasan Produk

Tidak ada ulasan