Spesifikasi
| Interface | Bluetooth Low Energy compatible 4.1 |
|---|---|
| Wireless Frequency (GHz) | 2.4 frequency range |
| Wireless Range (m) | 10 (33 feet) in an open area; up to 16 feet (5 metres) in a typical office environment |
| Battery | 2 AAA alkaline batteries (included) |
| Dimensions (mm) | 131x.31x55.11x14.22 |
| Battery Life | Up to 6 months |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Microsoft Arc Mouse
Slim, light, ready to travel
Microsoft Arc Mouse is designed to conform to your hand – and snaps flat to fit easily in your bag. Connects via Bluetooth®. Now available in a choice of rich colours1 to complement your style.
Compatibility
- Microsoft Windows 10/8.1
- Device must support Bluetooth® 4.0 or higher
- Requires Mouse and Keyboard Centre software installation. PC must meet these requirements to download: Microsoft Windows 10/8.1, 150 MB available hard disk space
Technology details
- Mouse tracking system: Microsoft BlueTrack™ Technology
- Imaging rate: Dynamically adaptable to 4,000 frames per second
- X-Y resolution: 1000 points per inch (39.4 points per millimetre)
- Tracking speed: Up to 30 inches (762 millimetres) per second
Slim, light, ready to travel
Microsoft Arc Mouse is designed to conform to your hand – and snaps flat to fit easily in your bag. Connects via Bluetooth®. Now available in a choice of rich colours1 to complement your style.
Compatibility
- Microsoft Windows 10/8.1
- Device must support Bluetooth® 4.0 or higher
- Requires Mouse and Keyboard Centre software installation. PC must meet these requirements to download: Microsoft Windows 10/8.1, 150 MB available hard disk space
Technology details
- Mouse tracking system: Microsoft BlueTrack™ Technology
- Imaging rate: Dynamically adaptable to 4,000 frames per second
- X-Y resolution: 1000 points per inch (39.4 points per millimetre)
- Tracking speed: Up to 30 inches (762 millimetres) per second
Feature
- Snaps flat for travelMicrosoft Arc Mouse goes anywhere without the weight or bulk of traditional mice. Just snap it flat and easily slip it in your pocket or bag.
- Intuitive interactions
Microsoft Arc Mouse lets you scroll both vertically and horizontally for easier, more intuitive navigation.
- Slim modern design
Smooth and soft to the touch, it’s designed to sit comfortably in your hand.
- Power up or down with a snap
Simply snap Microsoft Arc Mouse into its curved position to power up. Snap again to flatten and power down.
- Fits in any workspace
The Microsoft Arc Mouse is easy on the eyes and fits unobtrusively within your workspace. Slim, smooth and soft to the touch, it’s designed to sit comfortably in your hand.
- True wireless freedom
Connects via Bluetooth. Pair to your Windows 10 PC right out of the box when you enable Swift Pair.
Performance
- Mouse button features: Two buttons, left and right click
- Design features: Bendable tail
- Scrolling features: Full scroll plane, horizontal and vertical scrolling
- Advanced features: Swift Pair for easy mouse-to-computer pairing
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
