Spesifikasi
| Connectivity | USB Port |
|---|---|
| Hard Drive (MB) | 150 |
| Battery | 1 AA alkaline battery required (included) |
| Dimensions (LxW) (mm) | 95.25x56.90 |
| MTTF (hour) | > 150000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sculpt Mobile Mouse
A mobile mouse optimised for Windows
The Windows button on Sculpt Mobile Mouse is an exciting new feature that operates seamlessly with Windows. Simply press the Windows logo to instantly view the Start Menu and access all of your favourite apps, just one click away.
The perfect travel companion
Whether you’re editing a presentation or connecting with friends online, Sculpt Mobile Mouse is a comfortable, familiar companion for your modern, mobile lifestyle. Its compact design and BlueTrack technology1, which works on virtually any surface, make it the ideal device for the office or on the go. Enjoy a clutter-free workspace at your desk or on your coffee table with this wireless, mini-USB connected mouse.
Familiar design, high functionality
The classic shape of Sculpt Mobile Mouse and its 4-way scroll wheel make it intuitive to operate with either hand. Tilting the wheel left and right allows you to scroll horizontally, performing such tasks as navigating the Start screen or moving through wide documents with ease.
Operating systems
COMPATIBLE:
- Win 10 64 bit, Win 10 32 bit, Win 8.1 64 bit, Win 8.1 32 bit, Win 8 64 bit, Win 8 32 bit, Win 7 64 bit, Win 7 32 bit, Win RT 8.1, Win RT 8
- Mac OS 10.9, Mac OS 10.8, Mac OS 10.7
- Android 5.0, Nexus 9, Android 4.2, Android 3.2
LIMITED FUNCTIONALITY:
- Mac OS 10.10
- Android 4.4.4, Nexus 5
NOT COMPATIBLE:
- iOS 7, iOS 6
A mobile mouse optimised for Windows
The Windows button on Sculpt Mobile Mouse is an exciting new feature that operates seamlessly with Windows. Simply press the Windows logo to instantly view the Start Menu and access all of your favourite apps, just one click away.
The perfect travel companion
Whether you’re editing a presentation or connecting with friends online, Sculpt Mobile Mouse is a comfortable, familiar companion for your modern, mobile lifestyle. Its compact design and BlueTrack technology1, which works on virtually any surface, make it the ideal device for the office or on the go. Enjoy a clutter-free workspace at your desk or on your coffee table with this wireless, mini-USB connected mouse.
Familiar design, high functionality
The classic shape of Sculpt Mobile Mouse and its 4-way scroll wheel make it intuitive to operate with either hand. Tilting the wheel left and right allows you to scroll horizontally, performing such tasks as navigating the Start screen or moving through wide documents with ease.
Operating systems
COMPATIBLE:
- Win 10 64 bit, Win 10 32 bit, Win 8.1 64 bit, Win 8.1 32 bit, Win 8 64 bit, Win 8 32 bit, Win 7 64 bit, Win 7 32 bit, Win RT 8.1, Win RT 8
- Mac OS 10.9, Mac OS 10.8, Mac OS 10.7
- Android 5.0, Nexus 9, Android 4.2, Android 3.2
LIMITED FUNCTIONALITY:
- Mac OS 10.10
- Android 4.4.4, Nexus 5
NOT COMPATIBLE:
- iOS 7, iOS 6
Feature
- Four-way scrolling with tilt technologyScroll left, right, front and back with four-way wheel scrolling. Quickly navigate all of your projects with speed and efficiency.
- Optimised for windows
Navigate Windows with ease by pressing the Windows button for quick access to the Windows Start Menu.
- BlueTrack Technology
Work on virtually any surface at the office or on the go.1
- Comfort and control for either hand
A familiar oval shape and comfort focused design for either hand.
- Perfect for travel
Its compact design and wireless mini-USB connection makes it ideal for travel.
- Tilt wheel
Scroll horizontally and vertically.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
