Microsoft Sculpt Comfort Mouse

Sebelum PPN:
Rp2.099.900
Spesifikasi
Hard Drive (MB)150
Dimensions (LxW) (mm)110.8x68.5
Battery2 AA alkaline batteries required (included).
Part NumberH3S-00010
MTTF (hour)> 150000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sculpt Comfort Mouse
The ultimate Windows Comfort Mouse
The blue, customisable Windows touch tab on Sculpt Comfort Mouse revolutionises the relationship between hardware and software, providing quick and easy access to the Start Menu, Cortana (availability may vary), OneNote, Task View or virtual desktops.

Bring order to your busy days
The ease and speed of the Windows touch tab means you can get things done with precision and effortless control. Plus, Sculpt Comfort Mouse’s intuitive, modern design and high functionality make it the perfect complement to your Windows 10 experience.

Stay connected on the go
Sculpt Comfort Mouse features Bluetooth connectivity, so you can easily pair your device with your PC or tablet and not worry about using cords or transceivers. As well, its BlueTrack technology works on virtually any surface. The right-handed thumb scoop design and tilt wheel allow you to quickly and comfortably scroll left, right, up and down.

Operating systems
COMPATIBLE:
- Win 10 64 bit, Win 10 32 bit, Win 8.1 32 bit, Win 8.1 64 bit, Win 8 32 bit, Win 8 64 bit, Win 7 32 bit, Win 7 64 bit, Win RT 8.1, Win RT 8
- Android 5.0, Nexus 9

LIMITED FUNCTIONALITY:
- Mac OS 10.10, Mac OS 10.9, Mac OS 10.8, Mac OS 10.7
- Android 4.4.4, Nexus 5, Android 4.2, Android 3.2

NOT COMPATIBLE:
- iOS 7, iOS 6
Feature
- Customisable Windows touch tab
Customisable Windows touch tab for easy access to the Start Menu, Cortana (availability may vary), OneNote, Task View or virtual desktops.1

- Scooped right thumb for comfort grip
Ergonomic design for right-handed users makes extended use more comfortable.

- Four-way scrolling
Scroll left, right, front and back. Quickly navigate all of your projects with speed and efficiency.

- BlueTrack Technology2
BlueTrack technology works on virtually any surface in your home or office.

- Bluetooth connectivity
Wireless Bluetooth technology allows instant connectivity and frees up a USB port.

Ulasan Produk

Tidak ada ulasan