Spesifikasi
| Connectivity | USB |
|---|---|
| Hard Drive (MB) | 150 |
| Battery | Keyboard: 2 AAA alkaline batteries (included), Mouse: 2 AA alkaline batteries (included) |
| Dimensions (LxW) (mm) | Keyboard 453x213, Mouse 111x68.5 |
| Part Number | L3V-00001 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sculpt Comfort Desktop
- Maximized for comfort and customized for you
With its contoured design, customizable features that easily adjust to your needs, and a specially designed, right-handed mouse, Sculpt Comfort Desktop transforms the way you use a keyboard and mouse. It helps you keep your wrists in a neutral position, while providing functionality and shortcuts that improve typing efficiency.
- Modern modular design
The sleek design and comfort curve layout keep keys within easy reach, while straightening wrists with ergonomic palm support that protects against inflammation and repetitive stress injuries. The split spacebar offers new backspace functionality to help you make the most of your keystrokes. Tight workspace? Sculpt Comfort Desktop can be easily customized to save space, and offer a more compact look, by detaching the palm rest.
- Windows integration
Sculpt Comfort Desktop perfectly integrates with Windows 10. The keyboard hotkeys are optimized for Windows 10 to enable fast, easy navigation. Located on the side of the mouse, the customizable Windows touch tab provides easy access to the Start Menu, Cortana (availability may vary), OneNote, Task View or virtual desktops.
- Computer
Requires a PC that meets the requirements and installed operating system below.
- Maximized for comfort and customized for you
With its contoured design, customizable features that easily adjust to your needs, and a specially designed, right-handed mouse, Sculpt Comfort Desktop transforms the way you use a keyboard and mouse. It helps you keep your wrists in a neutral position, while providing functionality and shortcuts that improve typing efficiency.
- Modern modular design
The sleek design and comfort curve layout keep keys within easy reach, while straightening wrists with ergonomic palm support that protects against inflammation and repetitive stress injuries. The split spacebar offers new backspace functionality to help you make the most of your keystrokes. Tight workspace? Sculpt Comfort Desktop can be easily customized to save space, and offer a more compact look, by detaching the palm rest.
- Windows integration
Sculpt Comfort Desktop perfectly integrates with Windows 10. The keyboard hotkeys are optimized for Windows 10 to enable fast, easy navigation. Located on the side of the mouse, the customizable Windows touch tab provides easy access to the Start Menu, Cortana (availability may vary), OneNote, Task View or virtual desktops.
- Computer
Requires a PC that meets the requirements and installed operating system below.
Feature
Operating SystemsCOMPATIBLE:
- Win 8.1 32 bit, Win 8.1 64 bit, Win 8 32 bit, Win 8 64 bit, Win RT 8.1, Win RT 8
LIMITED FUNCTIONALITY:
- Win 7 32 bit, Win 7 64 bit
- Mac OS 10.9, Mac OS 10.8, Mac OS 10.7
- Android 4.2, Android 3.2
NOT COMPATIBLE:
- iOS 7, iOS 6
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
