Microsoft Comfort Mouse 4500

Sebelum PPN:
Rp1.299.900
Spesifikasi
ConnectivityUSB
Dimensions (LxW) (mm)116.1x67.9
Part Number4FD-00025

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Microsoft Comfort Mouse 4500

The Comfort Mouse 4500 is reliable and packed with features
Work wherever you want with this full-featured mouse by relying on Microsoft BlueTrack Technology for precise cursor control on virtually any surface. You’ll also enjoy great features like comfortable rubber side grips and five customizable buttons that help ensure confident navigation and peak productivity, without emptying your wallet.

Computer
- Requires a PC that meets the requirements and installed operating system below.

Operating Systems

COMPATIBLE:
- Win 10 64 bit, Win 10 32 bit, Win 8.1 32 bit, Win 8.1 64 bit, Win 8 32 bit, Win 8 64 bit, Win 7 32 bit, Win 7 64 bit, Win RT 8.1, Win RT 8
- Mac OS 10.9, Mac OS 10.8, Mac OS 10.7

LIMITED FUNCTIONALITY:
- Mac OS 10.10
- Android 5.0 - Nexus 9, Android 4.4.4 -Nexus 5, Android 4.2, Android 3.2

NOT COMPATIBLE:
- iOS 7, iOS 6
Feature
- BlueTrack Technology
Take advantage of BlueTrack Technology, which combines the power of optical with the precision of laser for remarkable tracking on virtually any surface.1

- Comfort and durability
Enjoy rubber side grips and a contoured shape suitable for either hand. Dust-resistant design enables you to track confidently.

- Five customizable buttons
Assign any button to fit your needs and gain quick access to the media, programs and files you use most often.

- Tilt wheel
Scroll horizontally and vertically.

Ulasan Produk

Tidak ada ulasan