Spesifikasi
| Connectivity | Device must support Bluetooth 4.0 (or higher) |
|---|---|
| Hard drive space | Customisable Windows features require Mouse and Keyboard Centre software (150 MB software download) and the latest Windows update |
| Dimensions (LxW) (mm) | 95.4x57.1 |
| Battery | 1 AA alkaline batteries (included) |
| Battery Life | Up to 12-month battery life |
| Part Number | PN7-00010 (Black) | PN7-00030 (Blue) | PN7-00020 (Red) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Bluetooth Mobile Mouse is compact for portability
You'll appreciate how the Bluetooth® Mobile Mouse 3600 comfortably fits your hand and your mobile lifestyle. Use it just about anywhere, even on a rough park bench or your living room carpet, relying on Microsoft BlueTrack Technology1. No transceivers or wires to manage. Keep using your mouse for up to twelve months with a single battery.
Computer
- Windows 10 / 8
- Mac OS X 10.10.3
- Android 4.4.2, 5.0
Operating systems
COMPATIBLE:
- Win 10 64 bit, Win 10 32 bit, Win 8.1 32 bit, Win 8.1 64 bit, Win 8 32 bit, Win 8 64 bit
- Mac OS 10.10
- Android 5.0, Nexus 9
NOT COMPATIBLE:
- Win 7 32 bit, Win 7 64 bit, Win RT 8.1, Win RT 8
- Mac OS 10.9, Mac OS 10.8, Mac OS 10.7
- Android 4.4.4, Nexus 5, Android 4.2, Android 3.2
- iOS 8, iOS 7, iOS 6
You'll appreciate how the Bluetooth® Mobile Mouse 3600 comfortably fits your hand and your mobile lifestyle. Use it just about anywhere, even on a rough park bench or your living room carpet, relying on Microsoft BlueTrack Technology1. No transceivers or wires to manage. Keep using your mouse for up to twelve months with a single battery.
Computer
- Windows 10 / 8
- Mac OS X 10.10.3
- Android 4.4.2, 5.0
Operating systems
COMPATIBLE:
- Win 10 64 bit, Win 10 32 bit, Win 8.1 32 bit, Win 8.1 64 bit, Win 8 32 bit, Win 8 64 bit
- Mac OS 10.10
- Android 5.0, Nexus 9
NOT COMPATIBLE:
- Win 7 32 bit, Win 7 64 bit, Win RT 8.1, Win RT 8
- Mac OS 10.9, Mac OS 10.8, Mac OS 10.7
- Android 4.4.4, Nexus 5, Android 4.2, Android 3.2
- iOS 8, iOS 7, iOS 6
Feature
- Compact design for ultimate portabilityMicrosoft Bluetooth Mobile Mouse 3600’s compact design makes it ideal for travel.
- 4-Way scroll wheel
4-way scroll wheel for navigating up, down, left and right.
- BlueTrack Technology
Take advantage of BlueTrack Technology, which combines the power of optical with the precision of laser for remarkable tracking on virtually any surface.1
- Comfortable in either hand
Use your mouse with your left or right hand. Ambidextrous design makes it comfortable either way.
- Bluetooth smart
Clutter-free and reliable experience utilising the latest in Bluetooth 4.0 technology.
- Up to 12-month battery life
Use your mouse for up to twelve months without having to change batteries.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
