Spesifikasi
| Connectivity | USB only |
|---|---|
| Hard drive space | 150 MB Hard Drive space |
| Dimensions (LxW) (mm) | 130.6x58 |
| Wireless Frequency | Reliable 2.4-GHz wireless. Enjoy the 2.4-gigahertz (GHz) wireless technology, which delivers a reliable connection with a range of up to 15 feet (4.5m), with virtually no interference. |
| Battery | 2 AAA alkaline batteries required (included) |
| Battery Life | Up to 6-month battery life. Use your mouse for up to six months without having to change batteries. Battery status indicator tells you when battery power is low. |
| Part Number | RVF-00054 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Microsoft Arc Touch Mouse
The Arc Touch Mouse combines innovative design and accurate tracking technology for a useful and beautiful accessory. Winner of a 2011 IDEA Gold Award for design excellence.
Part number: RVF-00054
Perfectly portable -- and award winning -- Arc Touch Mouse
Stylish and eye-grabbing, Arc Touch Mouse is more than a pretty device. It’s reliable wireless freedom plus Microsoft touch technology, on the go. Use it just about anywhere, even on a rough wood surface or carpet, thanks to BlueTrack Technology. Plus you can retain wireless control of your computer up to 10 metres/15 feet away.
Curve it for use, flatten for storage
Arc Touch Mouse’s innovative design allows for quick use and storage. Curve it comfortably to get started. Then smoothly glide your finger up or down the touch strip. When you’ve finished, keep the tiny transceiver plugged into your computer’s USB port, or attach it magnetically onto the underside of the mouse. Then flatten Arc Touch Mouse to turn it off, and slip it into your pocket or bag as easily as a mobile phone.
Precise vertical scrolling by feel, not wheel
The Touch strip on the Arc™ Touch Mouse responds precisely to the speed of your finger movement, using Haptic feedback (light vibration that signals scrolling speed) to scan through documents or web pages as quickly—or as cautiously—as needed, entirely by feel.
Operating system
COMPATIBLE:
- Win 10 64 bit, Win 10 32 bit, Win 8.1 32 bit, Win 8.1 64 bit, Win 8 32 bit, Win 8 64 bit, Win 7 32 bit, Win 7 64 bit, Win RT8.1, Win RT 8
- Mac OS 10.10, Mac OS 10.9, Mac OS 10.8, Mac OS 10.7
- Android 5.0 - Nexus 9, Android 4.4.4 -Nexus 5, Android 4.2, Android 3.2
NOT COMPATIBLE:
- iOS 7, iOS 6
The Arc Touch Mouse combines innovative design and accurate tracking technology for a useful and beautiful accessory. Winner of a 2011 IDEA Gold Award for design excellence.
Part number: RVF-00054
Perfectly portable -- and award winning -- Arc Touch Mouse
Stylish and eye-grabbing, Arc Touch Mouse is more than a pretty device. It’s reliable wireless freedom plus Microsoft touch technology, on the go. Use it just about anywhere, even on a rough wood surface or carpet, thanks to BlueTrack Technology. Plus you can retain wireless control of your computer up to 10 metres/15 feet away.
Curve it for use, flatten for storage
Arc Touch Mouse’s innovative design allows for quick use and storage. Curve it comfortably to get started. Then smoothly glide your finger up or down the touch strip. When you’ve finished, keep the tiny transceiver plugged into your computer’s USB port, or attach it magnetically onto the underside of the mouse. Then flatten Arc Touch Mouse to turn it off, and slip it into your pocket or bag as easily as a mobile phone.
Precise vertical scrolling by feel, not wheel
The Touch strip on the Arc™ Touch Mouse responds precisely to the speed of your finger movement, using Haptic feedback (light vibration that signals scrolling speed) to scan through documents or web pages as quickly—or as cautiously—as needed, entirely by feel.
Operating system
COMPATIBLE:
- Win 10 64 bit, Win 10 32 bit, Win 8.1 32 bit, Win 8.1 64 bit, Win 8 32 bit, Win 8 64 bit, Win 7 32 bit, Win 7 64 bit, Win RT8.1, Win RT 8
- Mac OS 10.10, Mac OS 10.9, Mac OS 10.8, Mac OS 10.7
- Android 5.0 - Nexus 9, Android 4.4.4 -Nexus 5, Android 4.2, Android 3.2
NOT COMPATIBLE:
- iOS 7, iOS 6
Feature
- Flexible designCurve for comfort, flatten to pack. A perfect fit for your hand and your mobile lifestyle.
- Power on and off
Curve to turn on. Flatten to turn off. No button to switch. A green light flashes to show the battery is working, and then turns off to save battery life.
- Touch to scroll
Click. Tap. Flick. Control. Quickly brush up or down with your finger to flick into hyperfast vertical scrolling for smooth, intuitive navigation. Scroll slowly with a gentle swipe or quickly with a flick of the finger, then tap to stop.
- BlueTrack Technology
Take advantage of BlueTrack Technology, which combines the power of optical with the precision of laser for remarkable tracking on virtually any surface.1
- Plug-and-go nano transceiver
Leave the Nano Transceiver (USB) plugged in when you’re on the go, or stow it magnetically in the mouse.
- Designed for comfort - in either hand
Superior comfort that’s designed to fit your right or left hand.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
