Spesifikasi
| Socket Compatibility | AMD AM4 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Continuing Noctua’s tradition of supplying customers with its premium-class SecuFirm2™ mountings free of charge, the NM-AM4-UxS kit allows Noctua users to upgrade NH-U14S, NH-U12S and NH-U9S coolers to AMD’s AM4 socket (Ryzen). It is a dedicated solution for the NH-U14S, NH-U12S and NH-U9S models and has been designed to combine outstanding reliability, optimal contact pressure and easy, straightforward installation. Bringing the trusted SecuFirm2™ quality to AMD’s AM4 platform, the NM-AM4-UxS is an enthusiast-grade mounting kit that meets the highest demands in safety, performance and ease of use.
Trusted SecuFirm2™ quality
Over the years, SecuFirm2™ has become synonymous with impeccable long-term stability and flawless craftsmanship. Enthusiast users and industry clients alike trust the time-tested quality of Noctua's professional mounting systems.
Perfect contact pressure
SecuFirm2™ mounting systems use high-grade coil springs to achieve perfect contact pressure. No guesswork regarding how far to tighten the mounting screws, no risk of damaging the socket with excessive pressure!
Integrated fastening brackets
Noctuas SecuFirm2™ systems feature fully integrated fastening brackets with pre-fixed pressure screws and springs, which greatly facilitates the installation process. No fiddling with loose screws and springs!
Tailor-made for AM4
In order to cut costs, many manufacturers use cross-platform parts for both Intel and AMD, which can cause compatibility issues. Noctua’s SecuFirm2™ mounting system for AM4 has been tailor-made for this socket in order to ensure optimal compatibility.
Cooler can be installed turned by 90°
Coming with two different sets of mounting bars, the SecuFirm2™ system allows the users to choose the orientation of the cooler according to their preferences in order to ensure best compatibility and optimal alignment with the airflow path inside the case.
Trusted SecuFirm2™ quality
Over the years, SecuFirm2™ has become synonymous with impeccable long-term stability and flawless craftsmanship. Enthusiast users and industry clients alike trust the time-tested quality of Noctua's professional mounting systems.
Perfect contact pressure
SecuFirm2™ mounting systems use high-grade coil springs to achieve perfect contact pressure. No guesswork regarding how far to tighten the mounting screws, no risk of damaging the socket with excessive pressure!
Integrated fastening brackets
Noctuas SecuFirm2™ systems feature fully integrated fastening brackets with pre-fixed pressure screws and springs, which greatly facilitates the installation process. No fiddling with loose screws and springs!
Tailor-made for AM4
In order to cut costs, many manufacturers use cross-platform parts for both Intel and AMD, which can cause compatibility issues. Noctua’s SecuFirm2™ mounting system for AM4 has been tailor-made for this socket in order to ensure optimal compatibility.
Cooler can be installed turned by 90°
Coming with two different sets of mounting bars, the SecuFirm2™ system allows the users to choose the orientation of the cooler according to their preferences in order to ensure best compatibility and optimal alignment with the airflow path inside the case.
Feature
Cooler compatibility- NH-U14S
- NH-U12A
- NH-U12S
- NH-U9S
- NH-L12 Ghost S1 edition
- NH-L12S
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
