Spesifikasi
| Socket Compatibility | LGA2066, LGA2011-0 & LGA2011-3 (Square ILM) |
|---|---|
| Cooler Compatibility | Noctua NH-C12P, NH-C12P SE14, NH-C14, NH-D14, NH-U12, NH-U12F, NH-U12P, NH-U12P SE1366, NH-U12P SE2, NH-U9, NH-U9F, NH-U9B, NH-U9B SE2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Continuing Noctua's tradition of supplying customers with its premium-class SecuFirm2™ mountings free of charge, the NM-I2011 kit allows Noctua users to upgrade to Intel's LGA2011-3, LGA2011-0 and LGA2066 sockets for Core i7 processors. The NM-I2011 set is backwards compatible with all Noctua retail coolers since 2005 and has been designed to combine outstanding reliability, optimal contact pressure and easy, straightforward installation. Bringing the trusted SecuFirm2™ quality to Intel's LGA2011 and LGA2066 platforms, NM-I2011 is an enthusiast-grade mounting that meets the highest demands in safety, performance and ease-of-use.
Trusted SecuFirm2™ quality
Over the years, SecuFirm2™ has become synonymous with impeccable long-term stability and flawless craftsmanship. Enthusiast users and industry clients alike trust the time-tested quality of Noctua's professional mounting systems.
Perfect contact pressure
SecuFirm2™ mounting systems use high-grade coil springs to achieve perfect contact pressure. No guesswork regarding how far to tighten the mounting screws, no risk of damaging the socket with excessive pressure!
Integrated fastening brackets
Noctuas SecuFirm2™ systems feature fully integrated fastening brackets with pre-fixed pressure screws and springs, which greatly facilitates the installation process. No fiddling with loose screws and springs!
Tailor made for LGA20xx
In order to cut costs, many manufacturers use cross-platform parts for both Intel and AMD, which can cause compatibility issues. Noctua's NM-i20xx has been tailor-made for LGA2011/LGA2066 and strictly complies to the Intel keep-out zones in order to ensure 100% compatibility.
Backwards Compatibility
The NM-i20xx SecuFirm2™ kit is fully backwards compatible with most Noctua retail coolers since 2005, making them safe long-term investments that can be used for several CPU generations.
Trusted SecuFirm2™ quality
Over the years, SecuFirm2™ has become synonymous with impeccable long-term stability and flawless craftsmanship. Enthusiast users and industry clients alike trust the time-tested quality of Noctua's professional mounting systems.
Perfect contact pressure
SecuFirm2™ mounting systems use high-grade coil springs to achieve perfect contact pressure. No guesswork regarding how far to tighten the mounting screws, no risk of damaging the socket with excessive pressure!
Integrated fastening brackets
Noctuas SecuFirm2™ systems feature fully integrated fastening brackets with pre-fixed pressure screws and springs, which greatly facilitates the installation process. No fiddling with loose screws and springs!
Tailor made for LGA20xx
In order to cut costs, many manufacturers use cross-platform parts for both Intel and AMD, which can cause compatibility issues. Noctua's NM-i20xx has been tailor-made for LGA2011/LGA2066 and strictly complies to the Intel keep-out zones in order to ensure 100% compatibility.
Backwards Compatibility
The NM-i20xx SecuFirm2™ kit is fully backwards compatible with most Noctua retail coolers since 2005, making them safe long-term investments that can be used for several CPU generations.
Feature
Kit SpecificationSocket compatibility LGA2066, LGA2011-0 & LGA2011-3 (Square ILM)
Cooler compatibility Noctua NH-C12P, NH-C12P SE14, NH-C14, NH-D14, NH-U12, NH-U12F, NH-U12P, NH-U12P SE1366, NH-U12P SE2, NH-U9, NH-U9F, NH-U9B, NH-U9B SE2
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
