Spesifikasi
| Surface | Anodized Aluminium Surface+ Hard Plastic polymer Surface |
|---|---|
| Dimensions (mm) | 320x225x2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Unique L-shaped Design
Unique keyboard-friendly edge design gives you maximum freedom of positioning. It allows gamers to adjust their keyboard and mouse pad in most comfortable and suitable battle position without seam transition.
Anodized Aluminum
Solid aluminum base with conversion coating and hairline finish ensures a tough pad that will not bend.
Non-Slip feet
Silicone padding in each corner absorbs vibration and prevents sliding during intense gaming sessions. It also supplies additional comfort for your hand at all times.
Control Surface
The anodized hairline finish surface is tuned to provide high-sensitivity mice ultimate precision.
Speed Surface
The microtexture surface is optimum for low-sensitivity mice, for quick and accurate control without interruption or drag.
Protective Chamfer Design
Ultra-thin material with smooth chamfer edge for superior feel.
Unique keyboard-friendly edge design gives you maximum freedom of positioning. It allows gamers to adjust their keyboard and mouse pad in most comfortable and suitable battle position without seam transition.
Anodized Aluminum
Solid aluminum base with conversion coating and hairline finish ensures a tough pad that will not bend.
Non-Slip feet
Silicone padding in each corner absorbs vibration and prevents sliding during intense gaming sessions. It also supplies additional comfort for your hand at all times.
Control Surface
The anodized hairline finish surface is tuned to provide high-sensitivity mice ultimate precision.
Speed Surface
The microtexture surface is optimum for low-sensitivity mice, for quick and accurate control without interruption or drag.
Protective Chamfer Design
Ultra-thin material with smooth chamfer edge for superior feel.
Feature
- Solid Aluminum Construction- Two-sided Design
- Unique L-shaped Ergonomic Design
- Anti-slip silicone feet
- Protective Chamfer Design
Packaging Contents:
- Thunderstorm Aluminum Gaming Mousepad
- Micro Fiber Cleaning Cloth
- Teflon Adhesive Tape
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
