Spesifikasi
| Dimensions (mm) | 225.5x172x39 |
|---|---|
| Weight (g) | 560 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RangeMax NEXT Wireless Access Point extends your home or small business network by providing highspeed access up to 300Mbps with Gigabit wired support at the backend. RangeMax NEXT WN802T is
compliant with draft 802.11n. This next generation wireless standard utilizes advanced MIMO (Multi-In,
Multi-Out) technology, which delivers incredible speed and range, and for the first time provides wireless
interoperability at the highest speeds with other products with TopDog™.
A RangeMax NEXT wireless network creates and maintains stable connections and enough bandwidth
to surf the Internet, download emails, make Internet phone calls, share files, and stream high-definition
videos, simultaneously* at any distance or location in the SOHO. Because RangeMax NEXT is compatible
with all legacy b and g wireless products, you are sure to be connected. The RangeMax NEXT Wireless
Access Point connects to any router to extend your network.
Preset internal antennas and 11n-True Test, high-performance testing and tuning, provides maximum
performance and high-quality streaming every time. Touchless WiFi Security makes creating the highest
level of network security easy and includes WEP, WPA-PSK, or WPA2-PSK. Setup is simple and secure.
Package Contents
- RangeMax NEXT Wireless Access Point (WN802T)
- 12 V 1.5 A power adapter, localized to country of sale
- Ethernet Cable
- Stand
- Wall mount kit
- Resource CD
- Installation Guide
- Warranty/support information card
System Requirements
- 2.4 GHz 802.11n draft specification adapter or 2.4 GHz 802.11 b/ g wireless adapter. Alternatively, an Ethernet adapter and cable for each computer
- Microsoft® Windows® 98, Me, 2000, XP, Mac® OS, UNIX®, or Linux®
- Internet Explorer® 6.0
- We recommend using this product with the
RangeMax NEXT Wireless Adapter (WN511T)
Standards
- IEEE802.11n draft specification, IEEE 802.11g, IEEE 802.11b, 2.4 GHz
Security
- WiFi protected Access (WPA2- PSK, WPA- PSK)
- Wired Equivalent Privacy (WEP) 64- bit, 128- bit encryption for IEEE 802.11b and IEEE802.11g
- Wireless Access Control to identify authorized wireless network devices
- MAC address authentication
compliant with draft 802.11n. This next generation wireless standard utilizes advanced MIMO (Multi-In,
Multi-Out) technology, which delivers incredible speed and range, and for the first time provides wireless
interoperability at the highest speeds with other products with TopDog™.
A RangeMax NEXT wireless network creates and maintains stable connections and enough bandwidth
to surf the Internet, download emails, make Internet phone calls, share files, and stream high-definition
videos, simultaneously* at any distance or location in the SOHO. Because RangeMax NEXT is compatible
with all legacy b and g wireless products, you are sure to be connected. The RangeMax NEXT Wireless
Access Point connects to any router to extend your network.
Preset internal antennas and 11n-True Test, high-performance testing and tuning, provides maximum
performance and high-quality streaming every time. Touchless WiFi Security makes creating the highest
level of network security easy and includes WEP, WPA-PSK, or WPA2-PSK. Setup is simple and secure.
Package Contents
- RangeMax NEXT Wireless Access Point (WN802T)
- 12 V 1.5 A power adapter, localized to country of sale
- Ethernet Cable
- Stand
- Wall mount kit
- Resource CD
- Installation Guide
- Warranty/support information card
System Requirements
- 2.4 GHz 802.11n draft specification adapter or 2.4 GHz 802.11 b/ g wireless adapter. Alternatively, an Ethernet adapter and cable for each computer
- Microsoft® Windows® 98, Me, 2000, XP, Mac® OS, UNIX®, or Linux®
- Internet Explorer® 6.0
- We recommend using this product with the
RangeMax NEXT Wireless Adapter (WN511T)
Standards
- IEEE802.11n draft specification, IEEE 802.11g, IEEE 802.11b, 2.4 GHz
Security
- WiFi protected Access (WPA2- PSK, WPA- PSK)
- Wired Equivalent Privacy (WEP) 64- bit, 128- bit encryption for IEEE 802.11b and IEEE802.11g
- Wireless Access Control to identify authorized wireless network devices
- MAC address authentication
Feature
- Complies with draft 802.11n, backwards compatible with 11b/g WiFi- Delivers a Steady-Stream connection for all of your PCs and applications
- Interoperates at 300Mbps with other products with TopDog
- Maximizes wired performance with Gigabit Ethernet port
- Ensures optimum performance and maximum coverage with preset internal antennas
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
