Spesifikasi
| Weight (kg) | 0.55 |
|---|---|
| Dimensions (mm) | 158x105x27 |
| Gigabit Ports | 8 |
| Max MAC Entries | 4K |
| Buffer Size (KB) | 192 |
| VLAN (Number Supported) | 32 |
| Supported Mulitcast Groups | 128 |
| Input (V/A) | 12/1 |
| fan | 0 |
| Operating Temperature (°C) | 0 to 50 |
| Maximum Power Consumption (W) | 4 |
| Mean Time Between Failure (hour) | 5701574 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
On top of the plug-N-play Gigabit Ethernet connectivity, these switches also offer essential networking features such as VLAN, QoS, IGMP Snooping, Link Aggregation / Port Trunking on models with 16 ports or more, rate limiting and traffic monitoring. NETGEAR Plus Switches are an exceptional value for businesses looking to add intelligence to their network beyond what unmanaged switches can provide.
Feature
Performance and TroubleshootingPort mirroring both on ingress and egress traffic
Jumbo frame support
Broadcast Storm control
Cable diagnostics
Loop Detection
DoS Prevention
Energy Efficient Ethernet (IEEE 802.3az) compliant (Selected models)
Power savings with short cable detection and auto power-down when ports are in idle mode
Ulasan Produk
Tidak ada ulasan




















































































































































