Spesifikasi
| Dimensions (mm) | 240x182x41 |
|---|---|
| Weight (g) | 393 |
| Support | 24/7 90-day complimentary technical support |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The NETGEAR AC750 WiFi ADSL2+ Modem Router upgrades your WiFi to support AC devices and provides WiFi speeds of up to 300+450 Mbps. This DSL modem router with built-in ADSL2+ modem offers ReadySHARE USB for wireless access & sharing of USB hard drives & printers. It also includes Gigabit Ethernet WAN for fibre connections and NETGEAR genie home network manager for easy installation and home network management.
Contents:
• AC750 WiFi ADSL2+ Modem Router (D6000)
• Ethernet cable
• Phone cable
• ADSL2+ phone filter
• Power adapter
• Quick Start Guide
Contents:
• AC750 WiFi ADSL2+ Modem Router (D6000)
• Ethernet cable
• Phone cable
• ADSL2+ phone filter
• Power adapter
• Quick Start Guide
Feature
- Built-in ADSL2+ Modem- Upgrade your WiFi to support new AC devices
- Compatible with all WiFi devices Works with all N150, N300, N600 and AC devices
- 4 Gigabit Ethernet ports
- Connectivity for dual band WiFi devices like iPad or iPhone
- NETGEAR genie Home networking simplified
- Live Parental Controls for safer web surfing
Technical Specifications:
- AC750 WiFi
- Band 1: 300 Mbps @ 2.4GHz
- Band 2: 450 Mbps @ 5GHz
- Simultaneous Dual Band WiFi
- Tx/Rx 2x2 (2.4GHz) + 1x1 (5GHz)
- IEEE 802.11 b/g/n 2.4GHz
- IEEE 802.11 a/n/ac 5GHz
- High-speed ADSL2+ modem built-in
- Memory: 16 MB flash and 64 MB RAM
- WiFi Boost with high powered radio amplifiers
- Four (4) 10/100/1000 Mbps Gigabit
Ethernet ports
- 1 WAN & 3 LAN with auto-sensing technology
- 1 Gigabit Ethernet port can be used as WAN port to connect to cable modem
- One (1) DSL port
- One (1) USB 2.0 port
- Advanced Quality of Service (QoS)
- IPv6 Supported (Internet Protocol Version 6)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
