Netgear ProSafe VPN Firewall Series

Sebelum PPN:
Rp4.399.900
Spesifikasi
Gigabit Ports WAN/LAN1/8
DMZ Interfaces (Configurable)1
Wirelessb/g/n
IPv6 SupportYes
LAN-to-WAN Throughput (Mbps)250
IPsec VPN (3DES) Throughput (Mbps)30
SSL VPN Throughput (Mbps)5
Maximum Concurrent Connections6000
Processor Speed (MHz)300
Flash Memory/RAM (MB)32/128

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Essential Business-class Network Protection
NETGEAR ProSAFE business-class VPN Firewalls are high performing routers that deliver Stateful Packet Inspection (SPI), Virtual Private Network (VPN), Network Address Translation (NAT), AES and 3DES Encryption, Denial of Service (DoS) protection and provide full secure network access between headquarter locations, remote/branch offices and remote workers. This makes it the ideal solution to provide businesses with the essential network security needed to stop unwanted intrusions.
Feature
- Hardware Accelerated Network Processor
- Essential Business Networking Features
- Secure Firewall
- Secure VPN Remote Access
- Bandwidth Management
- Dual or Quad WAN Ports
- Easy to use
- Reliable NETGEAR Hardware

Ulasan Produk

Tidak ada ulasan

Halaman Terkait