Panasonic Headphones

Sebelum PPN:
Rp289.900
Spesifikasi
Max. Power Input (mW)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic Full-Sized, Lightweight Long-Cord Headphones
The classic-styled RP-HT161-K headphones rival many higher priced headphones with their clear, high-quality sound, exceptional comfort and a 6.5-ft. audio cord for music, movies, TV and gaming. Super-soft-padded earpads surround the ears to block ambient noise for hours of balanced bass, mid-range tones and high-frequency trebles.

Great Bass, Vocals and Lyrics
Powered by dual 30mm neodymium drivers, the RP-HT161-K headphones have a maximum power input of 1000mW and 10Hz-27kHz frequency response. In short, great music and sound with smooth, balanced levels of bass, mid-range tones and high frequency trebles for clear vocals and lyrics.

Padded for Comfort
Soft, plush-padded earpads snugly surround the ears to isolate music and sound by blocking ambient noise and distractions at home, outdoors and on trains and planes. At the same time, a smooth, easy-adjust headband quickly conforms to your head for optimum fit and comfort, and hours of listening enjoyment.

Play More Than Music
A generous 6.5-ft. audio cord lets you enjoy great sound in more ways than one. In addition to music devices and laptops, the cord easily reaches from home entertainment components to your couch to plug in and play CDs or watch TV and movies without disturbing others. Plus provide ample freedom for moving about while gaming.

Sound With Style
The sleek, matte-black finish and durable, lightweight design of the RP-HT161-K add a distinctive look of style and comfort while you enjoy music at home, around town, when travelling or anywhere else you go.
Feature
- Full-size, classic-style headphones deliver balanced, high-frequency sound on par with higher priced headphones for maximum value and hours of listening enjoyment
- Dual 30mm neodymium driver units easily handle up to 1000mW maximum power input for satisfying bass plus mid-range and high-frequency trebles for clear vocals and lyrics
- Plush-padded earpads softly surround the entire ear to minimize ambient noise and distractions, and a smooth, quick-adjust headband easily conforms to the head for optimum fit and comfort
- An extra-long, 6.5-ft. audio cord gives you plenty of space to sit back and relax while watching movies and TV, and the freedom to move about while gaming
- Sleek matte-black finish and durable, lightweight design add a distinctive look of style and comfort wherever you go

Ulasan Produk

Tidak ada ulasan