Maxtor Seagate SSD 2.5inch Sata

Sebelum PPN:
Rp2.699.900 - Rp10.999.900
Spesifikasi
InterfaceSATA 6 Gb/s
Form Factor (inch)2.5
TrimYes
S.M.A.R.TYes
Halogen FreeYes
RoHS ComplianceYes
Maximum Sequential Read (MB/s)540
Mean Time Between Failure (hour)1200000
Non-Operating Temperature (°C)- 40 to 85
Operating Temperature (°C)0- 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Robust and reliable internal SSD that improves performance of your laptop or desktop system.
Feature
- Sequential read/write Up to 540MB/s and 475MB/s
- Standard 2.5- inch form factor with SATA interface for easy upgrade
- 1.2M MTBF

Ulasan Produk

Tidak ada ulasan

Halaman Terkait