Spesifikasi
| Dimensions (HxWxD) (mm) | 34x361x153 |
|---|---|
| Actuation Force (g) | GX Blue Clicky Switch 50, GX Brown Tactile Switch 50, GX Red Linear Switch 50 |
| Total Distance (mm) | GX Blue Clicky Switch 3.7, GX Brown Tactile Switch 4.0, GX Red Linear Switch 4.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
IN THE BOX
- PRO gaming keyboard
- Keyboard data cable
- User documentation
REQUIREMENTS
- USB port
- Windows 7 or later, macOS 10.11 or later
- Internet access for Logitech G HUB Software
PART NUMBER
- Black English Clicky : 920-009388
- KDA English GX Brown Tactile : 920-010074
- Pro-inspired tenkeyless design
- GX Blue clicky mechanical switches
- LIGHTSYNC RGB lighting
- Onboard lighting profile
- 1.8 m detachable cable
- 12 programmable F-keys
- 1 ms report rate
- PRO gaming keyboard
- Keyboard data cable
- User documentation
REQUIREMENTS
- USB port
- Windows 7 or later, macOS 10.11 or later
- Internet access for Logitech G HUB Software
PART NUMBER
- Black English Clicky : 920-009388
- KDA English GX Brown Tactile : 920-010074
- Pro-inspired tenkeyless design
- GX Blue clicky mechanical switches
- LIGHTSYNC RGB lighting
- Onboard lighting profile
- 1.8 m detachable cable
- 12 programmable F-keys
- 1 ms report rate
Feature
KEYED FOR THE PROSThe tournament-proven PRO gaming keyboard—now with advanced GX Clicky mechanical switches.
BUILT FOR PROS
The pros asked, we listened. With a compact design and pro-grade clicky switches, PRO is pro-tested, tournament-assured, and built to win.
GX CLICKY SWITCHES
Advanced GX Clicky mechanical switches are engineered for performance, responsiveness, and durability, with an audible and tactile feedback bump.
COMPACT +
ULTRA-PORTABLE
A tenkeyless design and detachable cable means more room for mousing and easier travel to tournaments around the world.
LIGHTSYNC RGB
Highlight important keys, or just show your team pride. Customize lighting and animations with G HUB software, and save static lighting designs to onboard memory for tournament systems.
DETACHABLE CABLE
Detachable Micro USB cables feature a three pronged design for an easy, secure connection and safe transport in your travel bag.
3 ANGLES + RUBBER FEET
When gaming gets intense, rubber feet help keep the keyboard in place. The three-step adjustment allows you to customize the angle of the keyboard to the position you find comfortable.
12 PROGRAMMABLE
F-KEY MACROS
Program intricate, timed actions or commands to F1-F12 with Logitech G HUB.
PLAY ALL OUT
Get into the Summoner’s Rift with a tournament-grade keyboard featuring GX Brown Tactile switches. No matter which K/DA champion you play, from Ahri to Seraphine, you’ll have the precision keystrokes you need to get all the way to the Nexus.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
