Spesifikasi
| Dimensions (HxWxD) (mm) | 137.5x435.5x20.5 |
|---|---|
| Cable Length (m) | 1.8 |
| Sensor | Hero 25K |
| Resolution (dpi) | 100 to 25600 |
| Maximum Acceleration | > 40G |
| Maximum Speed | > 400 IPS |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TYPE A REPORT ON YOUR COMPUTER, THEN A MESSAGE ON YOUR PHONE
Imagine what a computer keyboard should be: well-built with familiar and comfortable typing. Now imagine that same computer keyboard working with your phone and tablet too. That’s the thinking and design behind the K375s Multi-Device, a full-size keyboard and stand combo for all the screens you use at your desk.
SYSTEM REQUIREMENTS
- Computers, phones, and tablets that support external keyboards (HID profile)
- Windows 7,8,10 or later
- Android 5.0
macOS 10.10 or later
- iOS 5 or later
- Chrome OS™
- USB connection
- Available USB port required.
- Bluetooth connection
- Bluetooth Smart ready device with keyboard support required .
TECHNICAL SPECIFICATIONS
- Connection Type
- Logitech Unifying protocol: 2.4 GHz
- Bluetooth Smart technology
- Wireless range: 10 m wireless range 7Wireless range may vary due to environmental and computing conditions. Wireless encryption is between keyboard and the connected computer or mobile device.
- Wireless encryption: Yes
Software support
- Logitech Options for Mac: OS X 10.8 and above
Logitech Options for Windows: Windows 7, Windows 8, Windows 10 and above
Logitech Flow™
- Indicator Lights (LED): 3 Bluetooth channel LEDs
- Battery indicator light: Yes
- Battery: 2 x AAA
- Battery life (not rechargeable): 24 months
- Connect/Power: On/Off Switch
PACKAGE CONTENTS
- Keyboard
- Universal stand
- 2 AAA batteries
- USB receiver
- User documentation
PART NUMBER
- 920-008250
Imagine what a computer keyboard should be: well-built with familiar and comfortable typing. Now imagine that same computer keyboard working with your phone and tablet too. That’s the thinking and design behind the K375s Multi-Device, a full-size keyboard and stand combo for all the screens you use at your desk.
SYSTEM REQUIREMENTS
- Computers, phones, and tablets that support external keyboards (HID profile)
- Windows 7,8,10 or later
- Android 5.0
macOS 10.10 or later
- iOS 5 or later
- Chrome OS™
- USB connection
- Available USB port required.
- Bluetooth connection
- Bluetooth Smart ready device with keyboard support required .
TECHNICAL SPECIFICATIONS
- Connection Type
- Logitech Unifying protocol: 2.4 GHz
- Bluetooth Smart technology
- Wireless range: 10 m wireless range 7Wireless range may vary due to environmental and computing conditions. Wireless encryption is between keyboard and the connected computer or mobile device.
- Wireless encryption: Yes
Software support
- Logitech Options for Mac: OS X 10.8 and above
Logitech Options for Windows: Windows 7, Windows 8, Windows 10 and above
Logitech Flow™
- Indicator Lights (LED): 3 Bluetooth channel LEDs
- Battery indicator light: Yes
- Battery: 2 x AAA
- Battery life (not rechargeable): 24 months
- Connect/Power: On/Off Switch
PACKAGE CONTENTS
- Keyboard
- Universal stand
- 2 AAA batteries
- USB receiver
- User documentation
PART NUMBER
- 920-008250
Feature
TYPE AND SWITCH BETWEEN DEVICESStart typing on your computer, then switch to your phone or tablet at the touch of an Easy-Switch button. The K375s Multi-Device works with popular brands and operating systems including Windows®, Mac, Chrome™, Android™, iOS.
QUIET COMFORTABLE TYPING
A full-sized keyboard with concave keys in a familiar layout provides hours of typing comfort. A 10-key number pad helps you get more done, and tilt-legs provide a choice of two different typing angles.
UNIVERSAL PHONE AND TABLET STAND
Clean up your desk with this space-saving stand for your phone or tablet. It securely holds a variety of devices at the perfect angle to read and type. Its non-slip rubber construction keeps your mobile screen stable, and the design allows easy access to the phone or tablet home key.
DURABLE AND HASSLE-FREE
The K375s Multi-Device is spill resistantand durable. A 24-month battery life plus auto-sleep and on/off switch offers long-lasting convenience.
RELIABLE WIRELESS CONNECTION
Connect to a computer with a tiny Logitech Unifying receiver, and to your phone or tablet with Bluetooth® Smart technology. The wireless K375s supports both technologies and works from up to 10 meters away, with fast data transmission Wireless encryption and no delays or dropouts.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
