Spesifikasi
| Dimensions (LxWxH) (mm) | 130x67x40 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
EVOLVE WITH THE HERO 25K SENSOR SENSOR
With HERO 25K, LIGHTSPEED wireless gaming reaches its latest evolution. This top-of-the-line HERO 25K sensor delivers unbeatable performance and greatest efficiency in its class. Add POWERPLAY for continuous wireless charging and perfect LIGHTSPEED loadout.
PACKING CONTENTS
- G903 gaming mouse
- Receiver USB LIGHTSPEED™
- USB data/charging cable
- Case accessories
- Optional receiver extension adapter
- Optional 10-gram weight
- Optional side buttons (2x left, 2x right)
- Optional button covers (1x left, 1x right)
- User documentation
KETANGGAPAN
- Format data USB: 16 bit/axis
- Report rate USB: 1.000 Hz (1 md)
- Report rate wireless: 1.000 Hz (1 md)
- Teknologi wireless: LIGHTSPEED wireless
- Mikroprosesor: 32-bit ARM
BATTERY LIFE
- Default lighting: max 140 hours
- No lighting: up to 180 hours
REQUIREMENTS
- Windows ® 7 or later
macOS ® 10.11 or later
- Chrome OSTM
- Port USB
- Internet access for Logitech G HUB (optional)
SPARE PARTS NUMBER
- 910-005674
With HERO 25K, LIGHTSPEED wireless gaming reaches its latest evolution. This top-of-the-line HERO 25K sensor delivers unbeatable performance and greatest efficiency in its class. Add POWERPLAY for continuous wireless charging and perfect LIGHTSPEED loadout.
PACKING CONTENTS
- G903 gaming mouse
- Receiver USB LIGHTSPEED™
- USB data/charging cable
- Case accessories
- Optional receiver extension adapter
- Optional 10-gram weight
- Optional side buttons (2x left, 2x right)
- Optional button covers (1x left, 1x right)
- User documentation
KETANGGAPAN
- Format data USB: 16 bit/axis
- Report rate USB: 1.000 Hz (1 md)
- Report rate wireless: 1.000 Hz (1 md)
- Teknologi wireless: LIGHTSPEED wireless
- Mikroprosesor: 32-bit ARM
BATTERY LIFE
- Default lighting: max 140 hours
- No lighting: up to 180 hours
REQUIREMENTS
- Windows ® 7 or later
macOS ® 10.11 or later
- Chrome OSTM
- Port USB
- Internet access for Logitech G HUB (optional)
SPARE PARTS NUMBER
- 910-005674
Feature
HEART OF THE HEROIt evolves. Top-of-the-line HERO 25K Sensor delivers unbeatable precision and performance with 1:1 tracing and max DPI. 25,600, plus zero smoothing, filtering, or acceleration. The HERO 25K also offers 10x the power efficiency of the previous generation sensor, delivering better battery life and a lighter mouse weight.
LIGHTSPEED WIRELESS
LIGHTSPEED wireless technology delivers a pro-grade report rate of 1 ms, which doesn't compromise weight or battery life. The world's best esports professionals choose LIGHTSPEED for its competition-class performance, responsiveness and reliable connectivity.
140 HOURS. ONE CHARGE.
HERO 25K is highly efficient, has an amazing battery life that can last up to 140 hours of gameplay with maximum LIGHTSYNC RGB lighting and a maximum of 180 hours without lighting. That's almost 6X the battery life of the previous generation G903.
POWERPLAY WIRELESS CHARGING
Get ready for non-stop gameplay. The POWERPLAY wireless charging system keeps the G903 and other compatible G mice charged while resting or playing.* Just attach the included POWERCORE in place of the optional 10 g cover and weight. No need to worry about battery life anymore.
*POWERPLAY Wireless Charging System sold separately
LIGHTSYNC RGB
Game-triggered full-spectrum RGB lighting matches in-game action, audio and screen colors and syncs across G gear. Customize lighting effects and animations from a selection of ~16.8 million colors using G HUB gaming software, and personalize them to match your rig.
MECHANICAL BUTTON TECHNOLOGY
Metal spring button fastening that makes the left and right main mouse buttons ready to be pressed with ease. Get incredible button speed, responsiveness and consistency with every click.
VERY SMART DESIGN. UP TO 11 BUTTONS.
The configurable button layout lets you customize it for left or right handed mouse use. With a dual-mode hyper-fast tilt wheel and detachable side buttons, you get access to 7-11 programmable buttons. Logitech G HUB gaming software customizes buttons to put the power of movement at your fingertips.
OTHER FEATURES
- Super fast scroll wheel
- POWERPLAY compatible
- LIGHTSYNC RGB lighting1Requires Logitech G HUB Software
- Very smart design for right or left handed people
- Removable side button
- 7-11 programmable buttons
- Mechanical button tightening system
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
