Spesifikasi
| Dimensions (HxWxT) (mm) | 172x81.7x182 |
|---|---|
| Cable Length (m) | 2.33 |
| Input Impedance (ohm) | 32 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PACKAGE CONTENTS
- G233 gaming headset
- Detachable microphone boom with micro pop filter
- Mobile cable with inline controls and mic
- Console/PC cable with inline controls
- PC splitter for separate mic and headphone jacks
- User documentation
SYSTEM REQUIREMENTS
- 3.5 mm audio port for PC/console/mobile
- Some console controllers require an adapter for audio cable input.
HEADPHONE
- Driver: 40 mm
- Frequency response: 20 Hz-20 KHz
- Impedance: 32 Ohms
- Sensitivity: 107 dB@1 KHz SPL 30 mW/1cm
- Cable length: 2 m
MICROPHONE
- Microphone Pickup Pattern: Cardioid (Unidirectional)
- Type: Back Electret Condenser
- Size: 4 mm
- Frequency response: 100 Hz-10 KHz
PART NUMBER
- 981-000705
- G233 gaming headset
- Detachable microphone boom with micro pop filter
- Mobile cable with inline controls and mic
- Console/PC cable with inline controls
- PC splitter for separate mic and headphone jacks
- User documentation
SYSTEM REQUIREMENTS
- 3.5 mm audio port for PC/console/mobile
- Some console controllers require an adapter for audio cable input.
HEADPHONE
- Driver: 40 mm
- Frequency response: 20 Hz-20 KHz
- Impedance: 32 Ohms
- Sensitivity: 107 dB@1 KHz SPL 30 mW/1cm
- Cable length: 2 m
MICROPHONE
- Microphone Pickup Pattern: Cardioid (Unidirectional)
- Type: Back Electret Condenser
- Size: 4 mm
- Frequency response: 100 Hz-10 KHz
PART NUMBER
- 981-000705
Feature
ADVANCED GAMING AUDIOGamers require immersive audio performance and for good reason as each new title brings ever greater sound design. G233 packs amazing audio performance into a design that is extremely lightweight, durable and comfortable.
- Pro-G™ Audio Driver
Pro-G drivers produce booming bass and clear highs thanks to hybrid-mesh construction that drastically reduces distortion. G233 ear cups also feature an acoustic port positioned behind the driver for even more dynamic, spatial sound.
- LIGHTWEIGHT, INCREDIBLY STRONG
Weighing in at 259 g, G233 is comprised of lightweight, glass-fiber injected polycarbonate, stainless steel and TR-90 nylon. Featuring sports-mesh ear pads that surround the ear and provide just the right amount of force to stay firmly in place and comfortably breathable.
- CERTIFIED VOICE CHAT
The noise-cancelling boom microphone with micro-pop filter is designed for clarity in communications and chat. G233 is Discord certified guaranteeing crystal-clear communication performance.
- DETACHABLE, TRANSFORMABLE
G233 comes fully equipped with detachable boom mic and swappable cables to quickly transform G233 from PC/console mode to mobile/on-the-move mode. This is a modern headset that games wherever life takes you
- MULTI-PLATFORM COMPATIBLE
Works with PC, PS4®, Xbox® One, Nintendo® Switch™, smartphones and tablets. G233 comes with two separate audio cables to optimally connect and perform on essentially all gaming devices.1Some Xbox One controllers may require Xbox One Stereo Headset Adapter, sold separately. PS4 and Xbox One operate in stereo mode only via analog cable.
- HEAR IT FIRST. HEAR IT ALL.
Harness the power of Artificial Intelligence to deliver truly immersive sound experiences uniquely crafted for your ears. With Immerse, you hear the precise location of enemy footsteps and reload sounds; you have the advantage of hearing your enemies before they hear you. The Close Combat feature brings you right into the action as you feel bullets whiz by. Bring the power of Immerse to your Logitech G headset and turn your ears into lethal weapons.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
