Spesifikasi
| Total Wattage (W) | RMS 160 Peak/80 RMS |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SURROUND SOUND 5.1 PRESENTS AWESOME AUDIO
With 160 Watt Peak power, this 5.1 speaker system will envelop your room with high-quality audio that sounds amazing. Enjoy true surround sound from any source, such as TV, cell phone, computer, game,1Console must be connected to TV via RCAand many more. You can even play audio content directly from an SD card, USB drive, or FM radio. The 133.35mm subwoofer driver delivers bass you can feel, while the included remote and ultra-long rear cable make it easy to install and use.
- Subwoofer
Height: 297 mm
Width: 193 mm
Thickness: 267 mm
Weight: 3.5 kg
- Satellite speakers
Height: 178 mm
Width: 110mm
Thickness: 93 mm
Weight: 0.45 kg
- Middle Channel
Height: 178 mm
Width: 110mm
Thickness: 93 mm
Weight: 0.42 kg
- Remote Control
Height: 86 mm
Width: 40mm
Thickness: 7mm
Weight: 16.6 g
Cable Length
- Rear Satellite Cable to Subwoofer: 6.2 m
- Front satellite cable to Subwoofer: 2.2 m
- Center channel cable to Subwoofer: 2.2 m
- Power cord from subwoofer: 1.4 m
With 160 Watt Peak power, this 5.1 speaker system will envelop your room with high-quality audio that sounds amazing. Enjoy true surround sound from any source, such as TV, cell phone, computer, game,1Console must be connected to TV via RCAand many more. You can even play audio content directly from an SD card, USB drive, or FM radio. The 133.35mm subwoofer driver delivers bass you can feel, while the included remote and ultra-long rear cable make it easy to install and use.
- Subwoofer
Height: 297 mm
Width: 193 mm
Thickness: 267 mm
Weight: 3.5 kg
- Satellite speakers
Height: 178 mm
Width: 110mm
Thickness: 93 mm
Weight: 0.45 kg
- Middle Channel
Height: 178 mm
Width: 110mm
Thickness: 93 mm
Weight: 0.42 kg
- Remote Control
Height: 86 mm
Width: 40mm
Thickness: 7mm
Weight: 16.6 g
Cable Length
- Rear Satellite Cable to Subwoofer: 6.2 m
- Front satellite cable to Subwoofer: 2.2 m
- Center channel cable to Subwoofer: 2.2 m
- Power cord from subwoofer: 1.4 m
Feature
TRUE 5.1 SURROUND SOUNDCover yourself with audio from your favorite movies, music, and games using the 5.1 speaker system consisting of left, right, and center channels, two rear satellites, and a subwoofer.
Enjoy stunning audio all around you. The Z607 turns your stereo music into room-filling sound that lets you optimize your audio.
ROOM-FILLERING 160 WATT AUDIO
The 160 Watt Peak/RMS 80 Watt RMS system with 133.35mm bass drivers will fill your room with stunning audio. You'll get crystal clear highs (as high as 20 Khz) and powerful deep bass (as low as 50 Hz) with a speaker system built for audio enthusiasts.
The Z607's wide, powerful soundstage ensures you and all your guests always have the perfect seat to hear it all.
SAVE ANYWHERE
You no longer need to rearrange the room to organize and enjoy stunning audio.
Extra long 6.2 m satellite speaker cable allows optimal placement in your sitting room, gaming room, office, bedroom, wherever you want. Place the speakers on desks, consoles and side tables, or mount them on a wall.
YOUR AUDIO FROM ALMOST ALL SOURCES
Listen to audio from your computer, phone, tablet, TV, Blu-ray/DVD player, from almost any source. You can connect wirelessly via Bluetooth or use the 3.5mm audio jack or RCA cable to hear games, music, movies, everything. You can even listen to audio from an SD card, USB drive, or FM radio.
BETTER BLUETOOTH
Enjoy high-quality audio with minimal compression and the ease of use provided by Bluetooth 4.2. With support for Bluetooth 4.2, you'll get great wireless audio quality and a reliable connection that transfers data 2.5 times faster than Bluetooth 4.1. Stream wirelessly from connected devices up to 15 m away (within visibility).
INTUITIVE CONTROLS
Control your audio from anywhere in the room (max. 10 m) with the compact remote. Play, pause and skip songs, control volume, select input, change radio stations, and much more.
Additionally, there are audio controls located on the front panel of the subwoofer, with LEDs indicating the current volume and source input.
AWESOME BASS
Feel the beat of music, as well as the sound of movies and games with a subwoofer that delivers deep bass throughout the room. 5.25” bass driver with 50 Watt Peak Power/25 Watt RMS delivers punchy bass with additional extra-low frequency extension thanks to the ported enclosure.
QUICK SPEAKER, LOUD SOUND
You'll hear everything with an extra wide frequency range. The satellite speakers feature a bass reflex design that provides bass extension through a finely tuned tube port. Drivers deliver high-frequency audio clarity and detail that makes you feel like you're at the center of the sound, whether you're recording a concert, watching a movie or playing your favorite video game.
PACKAGE CONTENTS
- Subwoofer with fixed power cable and FM Radio antenna
- 5 satellites (one serves as the central channel)
- 1 remote control with one cell battery
- 3 x RCA cables
- 1 x 3.5mm to RCA . cable
SPARE PARTS NUMBER
- 980-001319
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
