Patriot SO-DIMM DDR4 PC19200

Sebelum PPN:
Rp4.499.900
Spesifikasi
Capacity (gb)16
Frequency (MHz)2400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Signature Line 16GB (2 x 8GB) DDR4 PC4-19200(2400Hz) CL17 SODIMM Kit

Patriot Memory's Signature Line DDR4 SODIMM memory delivers the quality, reliability and performance expected for today's notebook needs. This 8GB module is designed to run at 2400MHz (PC4-19200) at CAS 17 latency timings. Built using specific build-of-materials (BOMs) we ensure that every module meets and exceeds industry standards: offering you a hassle-free upgrade. We certify every component that goes into our modules, including the modules themselves, which must pass strict standards to ensure compatibility, quality and reliability. With free customer service and a lifetime warranty, Patriot Memory's Signature memory modules are a perfect system upgrade option.
Feature
- Series: Signature Line
- Form Factor: 260-Pin Small Outline Dual In-Line Memory Module (SODIMM)
- Technology : DDR 4 Non-ECC Unbuffered
- Capacity: 16GB (2x8GB) Kit
- Frequency: 2400MHz (PC4-19200)
- Timings: 17.17.17.39
- Voltage: 1.2V
- 100% Tested
- RoHS Compliant
- Limited lifetime warranty

Ulasan Produk

Tidak ada ulasan

Halaman Terkait