Patriot DDR4 Signature Line Premium PC25600

Sebelum PPN:
Rp3.099.900 - Rp11.999.900
Spesifikasi
Frequency (MHz)3200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patriot Signature Premium DDR4 32GB (1x32GB) 3200MHz UDIMM W/HEATSHIELD

Patriot’s Signature Premium DDR4 Non-ECC unbuffered memory delivers the quality, reliability and performance expected for today’s mainstream computer needs. This 32GB UDIMM is designed to run at PC4-25600 (3200MHz)
at CAS 22 latency timings for better overall system responsiveness when using demanding applications. Built using the highest quality components and hand tested, Patriot ensures every module meets and exceeds industry standards to offer you a hassle-free plug-and-play memory upgrade. With free customer service and a lifetime warranty, Patriot’s Signature Premium DDR4 memory modules are the perfect option for any PC system build or upgrade for faster performance.
Feature
- Series: Signature Line Premium
- Form Factor: 288-Pin Unbuffered Dual In-Line Memory Module (UDIMM)
- Technology : DDR 4 Non-ECC Unbuffered
- 100% Tested
- Aluminum Heatshield
- RoHS Compliant

Ulasan Produk

Tidak ada ulasan

Halaman Terkait