Patriot DDR4 Signature Line Kit Series Dual Channel PC21300

Sebelum PPN:
Rp3.199.900
Spesifikasi
Capacity (gb)8
Frequency (MHz)2666

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Signature Line DDR4 8GB (2 x 4GB) 2666MHz UDIMM Dual Kit with Heatshield

Patriot’s Signature Line DDR4 Non-ECC unbuffered
memory delivers the quality, reliability and performance
expected for today’s mainstream computer needs. This
8GB (2 x 4GB) kit is designed to run at PC4-21300
(2666MHz) at CAS 19 latency timings for better overall
system responsiveness when using demanding
application. Built using the highest quality components
and hand tested, Patriot ensures every module meets and
exceeds industry standards to offer you a hassle-free
plug-and-play memory upgrade. With free customer
service and a lifetime warranty, Patriot’s Signature Line
DDR4 memory modules are the perfect option for any PC
system build or upgrade for faster performance.
Feature
- Series: Signature Line
- Form Factor: 288-Pin Unbuffered Dual In-Line Memory Module (DIMM)
- Technology : DDR 4 Non-ECC Unbuffered UDIMM
- 100% Tested
- Aluminum Heatshield
- RoHS Compliant

Ulasan Produk

Tidak ada ulasan