TEKIRO Yamaha Tools Set (Perkakas Set Otomotif)

Rating:
100% of 100
(1)
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1 pcs feller gauge 0.05 mm - 1 mm tekiro
1 pcs 2 in 1 stubby screwdriver tekiro
1 pcs ratchet screwdriver handle
2 pcs single head bits philips ph1, ph3
1 pcs single head bits slotted sl6
5 pcs single head bits hex h2.5, h3, h4, h5, h6
1 pcs 3/8" dr. impact bit socket 6 mm tekiro
1 pcs 3/8" dr. bit socket trox t50 tekiro
2 pcs 1/2" dr. impact socket 6 pt
24 mm, 27 mm
3 pcs 3/8" dr. impact socket 6 pt
17 mm, 19 mm, 22 mm
4 pcs 3/8" dr. deep impact socket 6 pt
8 mm, 10 mm, 12 mm, 14 mm
2 pcs tpr screwdriver (-) 4 x 200 mm, (-) 3 x 7,5 mm
1 pcs 3/8" dr. universal joint (sm) tekiro (bulk) magnetic bit driver 1/4" with tamper proof t 27 tekiro
3 pcs 3/8" dr. extension bar (sm) 3", 6", 10"
1 pcs 3/8" dr. ratchet handle 8" rubber handle 72 teeth (sm) tekiro
1 pcs 3/8" dr. sliding t bar 8" (sm) tekiro
1 pcs (bulk) 3/8" dr. flexible handle 15" (sm) tekiro
1 pcs 3/8" dr. spark plug with magnet 16 mm, 18 mm, 21 mm
1 pcs valve adjustable wrench tekiro
3 pcs tpr go thru screwdriver (+) ph1 x 75 mm (5), (+) ph2 x 100 mm (6), (+) ph2 x 200 mm (6)
2 pcs tpr go thru screwdriver (-) 6 x 100 mm, (-) 6 x 200 mm
2 pcs open end wrench 6 x 7 mm , 8 x 10 mm
4 pcs combination wrench 10 mm, 12 mm, 14 mm, 19 mm
5 pcs boxes end wrench 45 degree 8 x 10 mm, 12 x 14 mm, 14 x 17 mm, 17 x 19 mm, 22 x 24 mm
1 pcs magnetic tray 6"
1 pcs ball pein hammer with fibre 16 oz tekiro
1 pcs double plastic hammer 30mm tekiro
1 pcs slip joint pliers 8" tekiro
1 pcs diagonal pliers 6" tekiro
1 pcs long nose pliers 6" tekiro
1 pcs tpr extra long screwdriver (+) ph2 x 400 mm (6) tekiro
9 pcs ball point hex key set (long) 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8
mm, 10 mm

Ulasan Produk