Spesifikasi
| Color | Black |
|---|---|
| SNI License | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wireless freedom
The compact upbeat Bluetooth In-ear headphone delivers powerful sound with up to 7 hours of wireless music enjoyment. Portable solution for convenience use
Wireless freedom
Powerful sound.
6mm drivers/ closed-back
In-ear
7 hours playtime
Fast charge technology
Fast Charge technology gives you a quick burst of power when the battery is running low. Just 15 minutes of charging time gets you 90mins of playback.
Magnetic fluted earbuds ensure neat and easy storage
Your In-ear headphones feature magnetic fluted earbuds that cleverly ensure neat and easy storage. Magnets are embedded in the back of each earbud so they stick together – no tangles, fuss or muss. Just click them together back-to-back, bundle them together with your flat tangle-free cable and stash in your bag, knowing you’ll be able to retrieve them easily – anytime
Technical Specifications
Connectivity
Microphone: Built-in microphone
Bluetooth profiles
A2DP
HFP
HSP
AVRCP
Bluetooth version: 5.0
Accessories:
Quick start guide: Quick start guide
USB cable: Include for charging
Sound:
Frequency response: 20 - 20 000 Hz
Impedance: 16 ohm
Sensitivity: 100 dB
What's in the box?
3 sizes ear caps
USB charging cable
The compact upbeat Bluetooth In-ear headphone delivers powerful sound with up to 7 hours of wireless music enjoyment. Portable solution for convenience use
Wireless freedom
Powerful sound.
6mm drivers/ closed-back
In-ear
7 hours playtime
Fast charge technology
Fast Charge technology gives you a quick burst of power when the battery is running low. Just 15 minutes of charging time gets you 90mins of playback.
Magnetic fluted earbuds ensure neat and easy storage
Your In-ear headphones feature magnetic fluted earbuds that cleverly ensure neat and easy storage. Magnets are embedded in the back of each earbud so they stick together – no tangles, fuss or muss. Just click them together back-to-back, bundle them together with your flat tangle-free cable and stash in your bag, knowing you’ll be able to retrieve them easily – anytime
Technical Specifications
Connectivity
Microphone: Built-in microphone
Bluetooth profiles
A2DP
HFP
HSP
AVRCP
Bluetooth version: 5.0
Accessories:
Quick start guide: Quick start guide
USB cable: Include for charging
Sound:
Frequency response: 20 - 20 000 Hz
Impedance: 16 ohm
Sensitivity: 100 dB
What's in the box?
3 sizes ear caps
USB charging cable
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
