Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
From park to street
Get in the flow with the sweat-resistant headphones that match your moves with clear sound and energizing bass. The flexible ear-hook design keeps the ear buds in place, and the 1.2 m cord is the perfect length for the phone in your pocket.
From park to street
15mm drivers/open-back
Earhook
Headphones that stay in, however you move
The flexible, contoured ear hooks let you adjust these lightweight headphones for a comfortable fit that's perfectly secure. You're free to move without worrying about your headphones dropping out at that crucial moment.
Clear sound, energizing bass
Perfectly tuned 15 mm neodymium drivers deliver clear sound, and bass vents enhance the bass performance. The earbuds sit comfortably in the ear, without digging into the ear canal.
Easy control for music and calls
Enjoy every minute of your favorite playlists whether you're jogging on sidewalks or hitting park trails. The inline remote lets you control your playlist, wake your phone's voice assistant, and take calls without missing a beat.
Technical Specifications:
Sound
Acoustic system: open
Magnet type: Neodymium
Frequency response: 20 - 20 000 Hz
Sensitivity: 96 dB
Speaker diameter: 15 mm
Impedance: 16 ohm
Connectivity
Cable Connection: two-parallel
Cable length: 1.2 m
Connector: 3.5 mm
Finishing of connector: chrome-plated
Microphone: Built-in microphone
Get in the flow with the sweat-resistant headphones that match your moves with clear sound and energizing bass. The flexible ear-hook design keeps the ear buds in place, and the 1.2 m cord is the perfect length for the phone in your pocket.
From park to street
15mm drivers/open-back
Earhook
Headphones that stay in, however you move
The flexible, contoured ear hooks let you adjust these lightweight headphones for a comfortable fit that's perfectly secure. You're free to move without worrying about your headphones dropping out at that crucial moment.
Clear sound, energizing bass
Perfectly tuned 15 mm neodymium drivers deliver clear sound, and bass vents enhance the bass performance. The earbuds sit comfortably in the ear, without digging into the ear canal.
Easy control for music and calls
Enjoy every minute of your favorite playlists whether you're jogging on sidewalks or hitting park trails. The inline remote lets you control your playlist, wake your phone's voice assistant, and take calls without missing a beat.
Technical Specifications:
Sound
Acoustic system: open
Magnet type: Neodymium
Frequency response: 20 - 20 000 Hz
Sensitivity: 96 dB
Speaker diameter: 15 mm
Impedance: 16 ohm
Connectivity
Cable Connection: two-parallel
Cable length: 1.2 m
Connector: 3.5 mm
Finishing of connector: chrome-plated
Microphone: Built-in microphone
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
