LONGRUN Thyristor AC Submerged ARC Welder

Sebelum PPN:
Rp439.999.900
Spesifikasi
Input Voltage (V,PH)220/380/440, 1
Input Capacity (kVA)135
Open Circuit Voltage (V)95
Output Current (A)150 to 1500
Duty Cycle (%)80
Dimensions (mm)800x1050x1400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Ideal welding quality for wide industry yard such as ship
building, construction
- Excellent welding quality by sufficient capacity of transformer
with patent technology
- High quality by AC-DC power supply combination (TANDEM)

Ulasan Produk

Tidak ada ulasan