LONGRUN Air ARC Gouging Machine (Mesin Las)

Sebelum PPN:
Rp149.999.900
Spesifikasi
Input Voltage (V, PH)200/380/440,3
Input Capacity (kVA)80
Open Circuit Voltage (V)90
Output Current (A)20 to 1000
Gouging Rod Thickness (Φ)4 to 10
Duty Cycle (%)80
Dimensions (mm)565x885x1050

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Suitable for MIG-MAG welding reforming
- Various usage in different formation such as hole
expansion, cutting, grooving, bead removal
- High duty cycle by sufficient capacity of transformer
with patent technology
- Easy to verify output current by ammeter on duty
- Incorruptible painting case

Ulasan Produk

Tidak ada ulasan

Halaman Terkait