OSG Spiral Tap for General Use (EX-SFT)

Kondisi Barang:
Sebelum PPN:
Rp129.900
Spesifikasi
Type of screwM
Thread DiameterM3
Pitch (mm)0.5
MaterialHigh vanadium high speed steel HSSE
Screw Length Lc (mm)11
UseMedium carbon steel (C0.25% -0.45%), Alloy steel, Ductile cast iron, Copper, Brass, Brass casting, Bronze, Rolled Aluminium material, Aluminium Alloy Castings, Zinc Alloy Castings, Brass Plastics, Magnesium Alloy Castings
EDP No.11544
Number of Grooves3
Overall Length L (mm)46
ShapeM3.5 to M6 are protrusion centers
TRUSCO Number492-3057

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan