Sebelum PPN:
Rp799.999.900 - Rp889.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color Temperature (Kelvin) | 3500±500 |
|---|---|
| Light Spot (mm) | Adjustable 120-350 |
| Life Time (hour) | > 50000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
OPERATION THEATRE LAMP
REAL LUMINI5CEHT LIGHTNING
Wilti special infrased fills technology, 99% of radiant heat may be filtered and the increase of temperature at wound area of patient wil not be more
than 10°C absolutely, and therefore, any risk of water Evaporation at the wound area may be avoided. The color temperature calibration system specially designed may provide a color temperature approximate to natural daylight, and so teflecl the original colors of tissues of the body, which conduces to physicians diagnosing the parts to be performed operation correctly advanced digital integrated circuit control board with wide voltage working characteristics, it works reliably 220V 50Hz for power supply, with a strong resistance for interference. Excellent depth for focalization. Continuous multi-directional reflection technology - Advanced multidirect reflection system safe spare lighting system When failure of main bulb occurs, spare bulb will light automatically within 0.3 second, the illumination intensity and light center will not be influenced at all. Indicator for failure of main lamp under the board, which may alert relevant personnel fat replacing the bulb in time after operation.
REAL LUMINI5CEHT LIGHTNING
Wilti special infrased fills technology, 99% of radiant heat may be filtered and the increase of temperature at wound area of patient wil not be more
than 10°C absolutely, and therefore, any risk of water Evaporation at the wound area may be avoided. The color temperature calibration system specially designed may provide a color temperature approximate to natural daylight, and so teflecl the original colors of tissues of the body, which conduces to physicians diagnosing the parts to be performed operation correctly advanced digital integrated circuit control board with wide voltage working characteristics, it works reliably 220V 50Hz for power supply, with a strong resistance for interference. Excellent depth for focalization. Continuous multi-directional reflection technology - Advanced multidirect reflection system safe spare lighting system When failure of main bulb occurs, spare bulb will light automatically within 0.3 second, the illumination intensity and light center will not be influenced at all. Indicator for failure of main lamp under the board, which may alert relevant personnel fat replacing the bulb in time after operation.
Feature
AVAILABLE CONFIGURATIONS- Ceiling Mounted
- Wall Mounted
- Type mobile
- Single Head
- Double Heads
- With or without camera
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Lain%20-%20lain/FAZZINI%20Operation%20Theater%20Lamp/9pP105673349-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
