FAZZINI Infant Radiant Warmer

Sebelum PPN:
Rp229.999.900
Spesifikasi
Marketing Authorization Number of KEMENKES RI20902714443
Power SupplyAC 110/220V 60/50Hz
Skin Temperature Control (°C)32 to 38
Skin Temperature Control Accuracy (°C)≤ 0.5
Mattress Temperature Uniformity (°C)< 2
Skin Temperature Sensor Accuracy (°C)± 0.3
Mattress Size (cm)67x54
Distance from Heater to Mattress (cm)80
Ambient Temperature (°C)18 to 30
Ambient Relative Humidity (%RH)30 to 75
Atmospheric Pressure (hPa)700 to 1060
Ambient Air Velocity (m/s)< 0.3
Power Input (V/A)900
Warm-up Time (minute)≤ 45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Microprocessor based servo controlled temperature system/ Two modes: Manual and
automatic Set temperature and skin temperature display separately/ Anti-explosion
micro crystal quartz for radiation source / Self - testing function, various failure alarms
by audible ana visual/ Transparent protector can be folded down,with two infusion
Standard configuration: Main body (including the Radiant source, Control system,
Infant bed, Bracket); I.V.pole- Skin temperature sensor; Tray; Mattress; Castors;
Transparent protector OptionaI parts: drawer, RS-232(485) connector

Ulasan Produk

Tidak ada ulasan