STANLEY Cordless Drill Lithium Ion Driver Kit (Mesin Bor Baterai)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.199.900
Spesifikasi
Battery Size1 pcs x 1.5 Ah Lithium Ion
Chuck Capacity (mm)0.8-10
Clutch / Torque Positions20
Max Drilling Capacity in Wood (mm)20
Battery Voltage (V)10.8
Max Drilling Capacity in Steel (mm)10
Max Screw-Driving Capacity (mm)8
Maximum Torque (N m)20
No Load Speed (rpm)0-400 / 0-1.500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Specifications:
Voltage: 10.8V
Battery size: 1 pcs x 1.5 Ah Lithium Ion
Chuck Capacity: 0.8-10 mm
No load speed: 0-400 / 0-1.500 RPM
Max Torque: 26 Nm
Clutch / Torque Positions: 20
Max Drilling Capacity in Wood: 20mm
Max Drilling Capacity in Steel: 10mm
Max Screw-Driving Capacity: 8mm
LED Light: Yes
Charge: 1.25 Ah/Hour
Packaging: Soft Bag

Ulasan Produk

Tidak ada ulasan