Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-The Aquarius hard roll towel dispenser, suitable for selected hard roll towels
-Dispenses one sheet at a time to reduce the risk of contamination between users
-Sleek design, free from dirt and dust traps improves workplace hygiene
-Compatible with a touchless dispenser for a more hygienic experience
-Endorsed by HACCP International as suitable in food preparation areas
The Aquarius hand roll towel dispenser is part of the Kimberly-Clark Professional® coordinated washroom dispenser range, created to promote hygiene, improve comfort and reduce costs. Dispensing single sheets at a time, this touchless hand towel dispenser reduces contamination and the spread of germs in busy washrooms, making it suitable for use in hospitality, manufacturing and education. The Aquarius hand roll towel dispenser is the highest capacity hand towel system, designed to minimise servicing needs. The sleek and stylish curved design ensures the dispenser is free from dirt and dust traps and features an easy-clean finish. HACCP certified, this dispenser is suitable for use in food preparation areas. Aquarius hand roll towel dispensers, by Kimberly-Clark Professional, form part of a wider range of cleaning products designed to create a safer, healthier and more productive workplace.
-Dispenses one sheet at a time to reduce the risk of contamination between users
-Sleek design, free from dirt and dust traps improves workplace hygiene
-Compatible with a touchless dispenser for a more hygienic experience
-Endorsed by HACCP International as suitable in food preparation areas
The Aquarius hand roll towel dispenser is part of the Kimberly-Clark Professional® coordinated washroom dispenser range, created to promote hygiene, improve comfort and reduce costs. Dispensing single sheets at a time, this touchless hand towel dispenser reduces contamination and the spread of germs in busy washrooms, making it suitable for use in hospitality, manufacturing and education. The Aquarius hand roll towel dispenser is the highest capacity hand towel system, designed to minimise servicing needs. The sleek and stylish curved design ensures the dispenser is free from dirt and dust traps and features an easy-clean finish. HACCP certified, this dispenser is suitable for use in food preparation areas. Aquarius hand roll towel dispensers, by Kimberly-Clark Professional, form part of a wider range of cleaning products designed to create a safer, healthier and more productive workplace.
Peringatan
- Gramasi dan kemasan produk dapat berubah sewaktu-waktu mengikuti kemasan terbaru.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
