BONFIGLIOLI Gearbox MVF 130/P Ratio 1:46 P100 B5 V6 with Motor 5.5HP 3phase 4pole IP55
#Grup produk P105655945
Spesifikasi
| Gear Ratio | 46:1 |
|---|---|
| Power (hp/kW) | 5.5/4 |
| Phase | 3 |
| Speed (rpm) | 1450 |
| Voltage (V) | 230/400 |
| Pole | 4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Please make sure voltage before order
Pictures are examples (Please check the specifications of each product number for details)
Pictures are examples (Please check the specifications of each product number for details)
Ulasan Produk
Tidak ada ulasan




















































































































































