Kingston RAM HyperX Fury RGB DDR4 3200MHz (PC 25600) Dual Channel

Sebelum PPN:
Rp7.699.900 - Rp14.999.900
Spesifikasi
UL Rating (V)94
Operating Temperature (°C)0 to 70
Storage Temperature (°C)-40 to 85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HyperX HX432C16FB3AK2/16 is a kit of two 1G x 64-bit (8GB) DDR4-3200 CL16 SDRAM (Synchronous DRAM) 1Rx8, memory module, based on eight 1G x 8-bit FBGA components per module. Each module kit supports Intel Extreme Memory Profiles (Intel XMP) 2.0. Total kit capacity is 16GB. Each module has been tested to run at DDR4-3200 at a low latency timing of 16-18-18 at 1.35V. The SPDs are programmed to JEDEC standard latency DDR4-2400 timing of 17-17-17 at 1.2V. Each 288-pin DIMM uses gold contact fingers

Ulasan Produk

Tidak ada ulasan