Kingston RAM HyperX Fury DDR4 3200MHz (PC 25600)

Sebelum PPN:
Rp4.199.900
Spesifikasi
Capacity (gb)8
UL Rating (V)94
Operating Temperature (°C)0 to 85
Storage Temperature (°C)-55 to 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HyperX HX432C18FB2/8 is a 1G x 64-bit (8GB) DDR4-3200 CL18 SDRAM (Synchronous DRAM) 1Rx8, memory module, based on eight 1G x 8-bit FBGA components per module. Each module supports Intel Extreme Memory Profiles (Intel XMP) 2.0. Each module has been tested to run at DDR4-3200 at a low latency timing of 18-21-21 at 1.2V. Additional timing parameters are shown in the Plug-N-Play (PnP) Timing Parameters section below.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait