Kingston RAM HyperX Fury DDR4 2400MHz (PC 19200)

Sebelum PPN:
Rp2.699.900 - Rp5.199.900
Spesifikasi
UL Rating (V)94
Operating Temperature (°C)0 to 85
Storage Temperature (°C)-55 to 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HyperX HX424C15FB/4 is a 512M x 64-bit (4GB) DDR4-2400 CL15 SDRAM (Synchronous DRAM) 1Rx8, memory module, based on eight 512M x 8-bit FBGA components per module. Each module kit supports Intel Extreme Memory Profiles (Intel XMP) 2.0. Each module has been tested to run at DDR4-2400 at a low latency timing of 15-15-15 at 1.2V. Additional timing parameters are shown in the Plug-N-Play (PnP) Timing Parameters section below.

Ulasan Produk

Tidak ada ulasan