Kingston Hyper X 10th Years DDR3 RAM PC16500 (Quad Channel Kit)

Sebelum PPN:
Rp8.599.900
Spesifikasi
Capacity (gb)4
UL Rating (V)94
Operating Temperature (°C)0 to 85
Storage Temperature (°C)-55 to 100
Maximum Operating Power (W)2400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kingston's KHX21C11X3K4/16X is a kit of four 512M x 64-bit (4GB) DDR3-2133 CL11 SDRAM (Synchronous DRAM) 2Rx8 memory modules, based on sixteen 256M x 8-bit DDR3 FBGA components per module. Each module kit supports Intel XMP (Extreme Memory Profiles). Total kit capacity is 16GB. Each module kit has been tested to run at DDR3-2133 at a low latency timing of 11-12-11 at 1.65V. The SPDs are programmed to JEDEC standard latency DDR3-1333 timing of 9-9-9 at 1.5V. Each 240-pin DIMM uses gold contact fingers and requires +1.5V.

Ulasan Produk

Tidak ada ulasan