Linksys 8-Port Business Smart Gigabit PoE + Switch

Sebelum PPN:
Rp4.399.900 - Rp7.099.900
Spesifikasi
Total System Ports8GE
Copper FE/GE Ports (RJ45)g1-g8
CPU Memory DRAM (MB)128
Green Power ModeEEE+, Short Reach + Energy Detect
Dimension (LxWxH) (mm)210x104x25
Operating Temperature (°C)0 to 50
Storage Temperature (°C)-40 to 70
Switching Capacity (Gbps)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for business-class management, security, speed, and quality of service, Linksys Smart PoE+ Gigabit Switches provide a network your business can grow on.
Feature
- 8 or 26 Gigabit Ethernet ports
- Integrated Power over Ethernet Plus (PoE+)
- Easy configuration and management
- Proven performance and reliability
- Energy efficiency
- Network security
- IP telephony support
- IPv6 support
- Ideal for surveillance cameras, access control, ProAV, projectors, access points, VoIP phones, and other demanding applications.

Ulasan Produk

Tidak ada ulasan