Linksys Wireless-N Home Router

Sebelum PPN:
Rp839.900
Spesifikasi
StandardsIEEE 802.3u, 802.11g, 802.11b, Draft 802.11n
LEDsPower, Internet, Wireless, Wi-Fi Protected Setup, Ethernet (1-4)
PortsInternet, Ethernet (1-4), Power
ButtonsReset, Wi-Fi Protected Setup
Cabling TypeCat 5
Number of Antennas2
CertificationFCC, UL/cUL, ICES-003, RSS210, CE, Wi-Fi (IEEE 802.11b/g), WPA2, WMM, Wi-Fi Protected Setup
Dimensions (mm)203x35x106
OS RequirementsWindows XP, Vista, or Vista 64-Bit Edition with Latest Updates (for Network Magic and Setup Wizard) Mac OSx10.4 or higher (for Setup Wizard)
Operating Temperature (°C)0 to 40
Power (V)12
Security Key BitsUp to 128-Bit Encryption
Storage Temperature (°C)-20 to 60
UPnPAble
Weight (g)238
Wireless SecurityWi-Fi Protected Access™ 2 (WPA2), WEP, Wireless MAC Filtering

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Router lets you access the Internet via a wireless connection or through one of its four switched ports. You can also use the Router to share resources such as computers, printers and files. A variety of security features help to protect your data and your privacy while you are online. Security features include WPA2 security, a Stateful Packet Inspection (SPI) firewall, and NAT technology. Configuring the Router is easy using the provided browser-based utility.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait