Gskill RAM DDR4 TridentZ RGB PC32000 Quad Channel

Sebelum PPN:
Rp56.999.900
Spesifikasi
Memory TypeDDR4
Capacity (gb)32 (16GBx2)
Multi-Channel KitDual Channel Kit
Tested Speed (MHz)4000
Tested Latency17-17-17-37
Tested Voltage (V)1.35
Error CheckingNon-ECC
Fan IncludedNo
Registered/UnbufferedUnbuffered
SPD Speed (Mhz)2133
SPD Voltage (V)1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Featuring a completely exposed light bar with vibrant RGB LEDs, merged with the award-winning Trident Z heatspreader designed, and constructed with the highest quality components, the Trident Z RGB DDR4 memory kit combines the most vivid RGB lighting with uncompromised performance.

Ulasan Produk

Tidak ada ulasan