Gskill RAM DDR4 SniperX PC28800 Dual Channel

Sebelum PPN:
Rp7.499.900 - Rp14.999.900
Spesifikasi
Memory TypeDDR4
Multi-Channel KitDual Channel Kit
Tested Speed (MHz)3600
Tested Latency19-20-20-40
Tested Voltage (V)1.35
Error CheckingNon-ECC
Fan IncludedNo
Registered/UnbufferedUnbuffered
SPD Speed (Mhz)2133
SPD Voltage (V)1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
G.SKILL Sniper X series is the latest DDR4 memory engineered for the ultimate gaming experience, with enhanced memory performance for smoother gameplay and faster load times. Uniquely designed with a camouflage pattern and sleek minimalistic heatspreaders in multiple color variations to match your system color scheme, this memory kit is the ideal choice for a customized gaming build or for a high performance upgrade.

Ulasan Produk

Tidak ada ulasan