Gskill RAM DDR4 RipjawsV PC19200 Single Channel

Sebelum PPN:
Rp2.199.900
Spesifikasi
Memory TypeDDR4
Capacity (gb)4 (4GBx1)
Multi-Channel KitDual Channel Kit
Tested Speed (MHz)2400
Tested Latency17-17-17-39
Tested Voltage (V)1.2
Error CheckingNon-ECC
Fan IncludedNo
Registered/UnbufferedUnbuffered
SPD Speed (Mhz)2400
SPD Voltage (V)1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As the latest addition to the classic Ripjaws family, Ripjaws V series is the newest DDR4 memory designed for maximum compatibility and cutting-edge performance with the latest Intel Core processors.

Ulasan Produk

Tidak ada ulasan