Spesifikasi
| Input Voltage (VAC) | 100-240 |
|---|---|
| Ports | (4) RJ-45 autosensing 10/100/1000 PoE+ ports (4) RJ-45 autosensing 10/100/1000 ports |
| Max. Switching Capacity (Gbps) | 104 |
| Switching Capacity (Gbps) | 16 |
| Throughput (Mpps) | Up to 11.9 |
| Management Features | Web browser |
| Maximum Power Consumption (W) | 83.9 |
| Memory and Processor | ARM Cortex-A9 @ 400MHz 128MB SRAM |
| Packet Buffer Size | 1.5MB 16MB flash |
| PoE Capability (W) | 65 PoE+ |
| Weight (lbs) | 2.01 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Basic smart managed 8-port Gigabit PoE+ switch. This model has 8x 10/100/1000 ports, four of which support Power over Ethernet PoE/PoE+ with a power budget of 65W.
Feature
- Easy-to-Use, Simple to Deploy and ManageThe HPE 1820 Switch Series features an intuitive Web management interface with an enhanced navigation pane for easy management of devices by non-technical users. The HPE 1820 Switch Series is ideal for organizations that require simplicity.
The series gives you flexibility and choice with a complete portfolio. You get six rack-mountable models including three non-Power over Ethernet (PoE) models. Some models include SFP ports for fiber connectivity.
Customizable features include VLANs, Spanning Tree, Link aggregation trunking, and IGMP Snooping. All models include Rapid Spanning Tree Protocol (RSTP) and DSCP QoS policies.
These switches support flexible installation options, including mounting on walls, under tables or on desk tops.
Some models are of a fan-less design, making them quiet for office deployments.
- Energy Efficiency and Lower TCO
The HPE 1820 Switch Series include the latest energy-savings capabilities, including Energy Efficient Ethernet (IEEE), idle-port power down and PoE Port Scheduler.
The 8-port Gigabit Ethernet model can be powered by an upstream PoE switch for environments where no line power is available.
- Quality of Service (QoS)
The HPE 1820 Switch Series traffic prioritization provides time sensitive packets (like VoIP and video) with priority over other traffic based on DSCP or IEEE 802.1p classification. Packets are mapped to eight hardware queues for more effective throughput.
Broadcast control allows limiting of broadcast traffic rate, to reduce unwanted network broadcast traffic.
IEEE 802.11p/Q delivers data to devices based on the priority and type of traffic.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Switch/l8P105650764-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
