Linksys Media Hub with HD and LCD and Card Reader

Sebelum PPN:
Rp25.999.900
Spesifikasi
StandardsIEEE 802.3, IEEE 802.3u, IEEE 802.3ab
PortsOne Power, One Gigabit Ethernet (10/100/1000), Two USB 2.0
ButtonsOne Backup, One Reset One Power
LEDsOne Power, Two Disk
Drive Bays2 SATA
CertificationFCC, CE, UL
Cabling TypeUTP CAT5E or Better
Dimensions (mm)198x111x168
Hard Disk IncludedNone
Operating Temperature (°C)0 to 35
Power (V DC)12
Security FeaturesPassword for System Administration, FTP, and Remote Access
Storage Temperature (°C)-25 to 70
UPnP able/certDiscovery, AV
Weight (kg)1.41

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One Serial-ATA (SATA) hard disk is pre-installed (except for the NMH300 model), and a second SATA hard drive bay is available if you want to add more storage space. Use the USB ports to add USB hard drives or connect USB flash drives to access your portable files. (USB hard drives may require external power supplies.) The Media Hub with LCD (NMH400 Series) offers additional features, a LCD screen with navigation pad and memory card slots. The front panel features vary for the NMH400 and NMH300 Series. The back panel and top panel features are the same for both series.

Ulasan Produk

Tidak ada ulasan